Skip Content
NC
PROTO

SAE Master Tool Set, Number of Pieces: 148, Primary Application: General Purpose

  • Item # 100G50
  • Mfr. Model # 100G50
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 148, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $1,299.00 / each Offer Ends 09/30/17

Web Price $2,171.84

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 80.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 148
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 107
  • Number of Wrenches 16
  • Number of Pliers 0
  • Number of Screwdrivers 17
  • Number of Striking Tools 0
  • Number of Miscellaneous Tools 8
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. 33TA21
  • Standards ASME
  • Includes Tool Storage, Tools
  • 1/4 In. Drive Sockets/Accs. Included 6-Point Standard 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 1/4, 6-Point Deep 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 1/4, 12-Point Standard 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2
  • 3/8 In. Drive Sockets/Accs. Included 6-Point Deep 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 3/8, 12-Point Standard 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8, Spark Plug Sockets 5/8 and 13/16", 12-Point Deep 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 1/2, 6-Point Standard 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Standard 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 and 1/2, 12-Point Deep 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 and1-1/8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.