Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Facility Maintenance Tool Set, Number of Pieces: 148, Primary Application: Preventative Maintena

  • Item # 15V161
  • My Part #
  • Mfr. Model # J99662
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Facility Maintenance Tool Set, Number of Pieces: 148, Primary Application: Preventative Maintena close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,489.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 214.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Nut Drivers,Nutsetters,Pliers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J442742-7RD
  • Recommended Tool Boxes Mfr. No. J442719-12RD-D
  • SAE or Metric SAE
  • Number of Pieces 148
  • Number of Pliers 3
  • Pliers Included Diagonal Cutting w/Grip: 6-1/16",Needle Nose Long Thin: 6-1/16",Slip-Joint w/Grip: 6"
  • Number of Screwdrivers 19
  • Screwdrivers Included #1 x 3",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 8"
  • Number of Wrenches 36
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/4",1-1/8",1/4" x 5/16",1/8",11/16",11/16" x 3/4",11/32",13/16",13/16" x 7/8",15/16",15/16" x 1",3/16",3/4",3/8",3/8" x 5/16",5/16",5/32",5/8",5/8" x 3/4",7/16",7/16" x 1/2",7/8",9/16",9/16" x 5/8",9/32",Combination 12 PT: 1",Combination Short 6 PT: 1/4",Flare Nut Combination 6 PT: 1/2",Open End: 1/2" x 9/16"
  • Number of Striking Tools 1
  • Striking Tools Included Ball Peen Hammer: 8 oz.
  • Number of Sockets/Accs. 15
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included (2) Ratchet,1/8",12",3/16",3/8",5/16",6",8",Extension: 3",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Socket Bit Slotted,Socket Hex Bit: 1/4"
  • Number of Cutting Tools 1
  • Cutting Tools Included Lockback Knife: 3-3/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4" x 2-3/4",11/32" x 2-3/4",3/16" x 2-3/4",3/8" x 2-3/4",5/16" x 2-3/4",5/8" x 2-3/4",7/16" x 2-3/4",7/32" x 2-3/4",9/16" x 2-3/4",9/32" x 2-3/4",Nut Driver: 1/2" x 2-3/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Box Molded For 9200D
  • Number of Consumable Parts 0
  • Includes Folding Knife Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.