Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
PROTO

SAE Aircraft/Avionics Tool Set, Number of Pieces: 411, Primary Application: Aircraft/Avionics Mainte

  • Item # 1UDX7
  • My Part #
  • Mfr. Model # JTS-0411AIR
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Aircraft/Avionics Tool Set, Number of Pieces: 411, Primary Application: Aircraft/Avionics Mainte close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,428.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 129.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aircraft/Avionics Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Lights,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Aircraft/Avionics Maintenance
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes Mfr. No. J453441-8RD
  • SAE or Metric SAE
  • Number of Pieces 411
  • Number of Pliers 14
  • Pliers Included Angled Cutter with Flush Cut: 4-1/4",Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",Flush Cut Oval Head Diagonal Cutters: 4-1/4",Locking Straight: 7-15/32",Needle Nose w/Side Cutter: 6-5/8",Needle Nose with Serrated Jaw: 4-1/2",Plier Retaining Ring Set,Safety Wire Twister Reversible: 11",Semi-Flush Cut Tapered Head: 4-1/4",Slim Needle Nose with Non-Serrated Jaw: 4-3/4",Slip-Joint: 6",Soft Jaw Cannon Plug: 9-1/2",Transverse End Cutter with Flush Cut: 4-1/2"
  • Number of Screwdrivers 23
  • Screwdrivers Included #2,#2 x 1-1/2",#2 x 4",#3,#3 x 6",#4,#4 x 8",1/4" x 4",1/8" x 4",1/8" x 6",1/8" x 8",3/8",3/8" x 10",3/8" x 8",5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Magnetic Ratcheting Screwdriver Bit Set,Phillips Offset: #1,Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8",Slotted Offset: 1/4"
  • Number of Wrenches 91
  • Wrenches Included (2) 200-1000 in-lb.,1",1-1/16",1-1/4",1-1/8",1/2 Dr Ratcheting Head Micrometer Torque: 600-3000 in-lb.,1/2",1/2" x 9/16",1/4" x 5/16",10mm,11/16",11/16" x 13/16",11/16" x 3/4",11mm,12mm,13/16",13/16" x 15/16",13/16" x 7/8",13mm,14mm,15/16",15/16" x 1",15mm,16mm,17mm,18mm,19mm,3/4",3/4" x 7/8",3/8 Dr Ratcheting Head Micrometer Torque: 40-200 in-lb.,3/8",3/8" x 7/16",4",5/16",5/16" x 3/8",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/32" x 9/32",7/8",8",9/16",9/16" x 5/8",9/32",9mm,Adjustable Clik-Stop: 1",Angle Open End: 1",Box Reversible Ratcheting Spline: 1" x 1-1/8",Combination 12 PT: 1/2",Combination Reversible Ratcheting Spline: 1/2",Deep Offset Box: 1/2" x 9/16",Flare Nut Combination: 1/2",Obstruction: 5/8" x 3/4",Open End Extra Thin: 1/2" x 9/16",Short Box: 1/2" x 9/16"
  • Number of Striking Tools 17
  • Striking Tools Included 1/8",16 oz.,3/16",3/32",48 oz.,5/16",7/16",Ball Peen Hammer: 8 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Orange: 28 oz.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16"
  • Number of Sockets/Accs. 192
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included (2) Ratchet,1/4",1/8",11/32",3/16",3/16" #6,3/32",3/8",3/8" #12,5/16",5/16" #10,5/32",5/64",6",7/16",7/16" #14,7/32",7/32" #7,7/64",9/16",9/32",9/32" #9,9/64",Crowfoot: 1/2",Extension Locking: 2",Extension Wobble: 3",Handle Speeder,Socket 12 PT: 1/2",Socket Clip,Socket Deep 12 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Socket Spline Deep: 1/4" #8,Socket Spline: 1/4" #8,Universal Joint,Universal Socket: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(4) Ratchet,1/2",1/4",1/8",11/16",12",13/16",15/16",3/16",3/4",3/8",3/8" #12,5/16",5/32",5/8",5/8" #2,6",7/16",7/16" #14,7/32",7/8",8",9/16",9/16" #18,Crowfoot: 1",Extension Locking: 6",Extension Wobble: 6",Extension: 3",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Socket Spline Deep: 1/2" #16,Socket Spline: 1/2" #16,Torque Adapter: 1/2",Universal Joint,Universal Socket: 1/2",socket Bit Phillips: #2
  • 1/2 In. Drive Sockets/Accs. Included 1/2",10",11/16",11/16" #22,13/16",13/16" #26,15/16",15/16" #30,3/4",3/4" #24,5/8",5/8" #20,7/16",7/8",7/8" #28,9/16 #18,9/16",Extension Locking: 5",Extension Wobble: 5",Handle Hinge: 15-3/4",Handle Speeder,Ratchet,Socket 12 PT: 1",Socket Spline Deep: 1/2" #16,Socket Spline: 1/2" #16,Universal Joint
  • Number of Cutting Tools 5
  • Cutting Tools Included High Tension Hacksaw,Self Retracting Safety Blade Utility Knife,Snip Aviation Left,Snip Aviation Right,Snip Aviation Straight
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8")
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Inspection and Retrieving Tools 4
  • Inspection,Retrieving Tools Included Cotter-Pin Puller Pick,Flexible Retrieving,Holding Tool: 13-1/2",Inspection Mirror: 2-1/8",Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Lights 1
  • Lights Included LED Tripod Flashlight 30 Lumens
  • Number of Measuring Tools 35
  • Measuring Tools Included 0.002",0.003",0.004",0.005",0.006",0.007",0.008",0.009",0.010",0.011",0.012",0.013",0.014",0.015",0.016",0.017",0.018",0.020",0.022",0.025",0.028",0.030",0.032",0.034" 0.035" 0.040",0.035",0.040",Combination Square: 12",Master Feeler Gauge: 0.0015",Spark Plug Gap Gauge: 0.020",Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 7
  • Nut Drivers,Nutsetters Included 1/4" x 4",11/32" x 4",3/16" x 4",3/8" x 4",5/16" x 4",7/16" x 4",Nut Driver: 1/2" x 4"
  • Number of Prybars and Pullers 1
  • Prybars Prybar Aligning: 16"
  • Pullers Included Prybar Aligning: 16"
  • No. of Putty Knives and Scrapers Included 2
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 3
  • Miscellaneous Tools Included 13",Bar for Torque Adapter,Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes JSBV-8S Pouch, JSCV-9S Pouch, JSCVM-13S Pouch, Kit Bag 15 PC Anti-Slip, Kit Tool: 6 Pockets, 7 Pockets, 12 Pockets, 14 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.