ST
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 497, Primary Application: Preventative Maintenance

  • Item # 7D824
  • My Part #
  • Mfr. Model # J99920
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 497, Primary Application: Preventative Maintenance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,113.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 192.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Retrieving Tools,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 1ZML4, 1ZML9
  • SAE or Metric SAE, Metric
  • Number of Pieces 497
  • Number of Pliers 11
  • Pliers Included 6-5/8",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutters: 6-1/16",Duckbill: 7-25/32",Lineman's: 8-5/8",Locking Pliers Curved Jaw: 9-1/4",Locking Pliers Straight Jaw: 7-15/32",Needle Nose: 6-1/16",Slip Joint: 6-1/2"
  • Number of Screwdrivers 19
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/4" x 4",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Screwdriver Cabinet: 1/8" x 3",Screwdriver Phillips Round: #0 x 3",Screwdriver Slotted Square: 1/4" x 1-1/2"
  • Number of Wrenches 102
  • Wrenches Included (2) 5-1/2",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11-1/8",11-23/63",11/16",11/16" x 3/4",11mm,12mm,12mm x 13mm,13-1/8",13-3/4",13-3/8",13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15-1/8",15/16",15/16" x 1",15mm,15mm x 17mm,16",16mm,16mm x 17mm,17",17-1/2",17mm,18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,22mm,23mm,24mm,24mm x 26mm,3/4",3/8",4-9/32",5-3/4",5/16",5/16" x 3/8",5/8",5/8" x 3/4",6-13/16",6-15/16",6-3/4",6mm x 7mm,7/16",7/16" x 1/2",7/8",7mm,7mm x 8mm,8",8-3/8",8-55/64",8-7/64",8mm,8mm x 9mm,9",9-1/4",9-2/3",9-7/16",9/16",9/16" x 5/8",9mm,9mm x 11mm,Adjustable Wrench: 6",Box End Wrench: 10-11/16",Combination Wrench: 1",Flare Nut End Wrench Head: 1/2",Open End Wrench: 1/2" x 9/16",Ratcheting Box End Wrench: 4",Steel Pipe Wrench: 10"
  • Number of Striking Tools 31
  • Striking Tools Included 1-3/16" x 8-1/4",1/2" x 6",1/4" x 4-7/8",1/8",16 oz.,3/16",3/32",3/4" x 7",3/8" x 5-3/8",5-5/16" x 1/2",5/16" x 5-1/8",5/32",5/8" x 6-3/4",7/32",7/8" x 8",Ball Pein Hammer Steel: 8 oz.,Center Punch: 4-7/8" x 3/8",Cold Chisel: 1" x 8",Dead Blow Hammer: 28 oz.,Drive Pin Punch: 1/4" x 6-3/4",Nonsparking Sledge 1-1/2 LB: 12",Plastic Mallet: 13-1/2",Punch Drift: 1/4",Punch Drive Pin Tip: 1/8" x 5-3/16",Punch Drive Pin: 3/16",Punch Prick: 5/16",Punch Starting: 1/4"
  • Number of Sockets/Accs. 287
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,(2) 1/4",(2) 10mm,(2) 11/32",(2) 11mm,(2) 12mm,(2) 13mm,(2) 14mm,(2) 3/16",(2) 3/8",(2) 4mm,(2) 5.5mm,(2) 5/16",(2) 5mm,(2) 6mm,(2) 7/16",(2) 7/32",(2) 7mm,(2) 8mm,(2) 9/16",(2) 9/32",(2) 9mm,1/4",1/8",2.5mm,2mm,3",3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",9/64",Breaker Bar: 5-3/4",Flex Socket 12 PT: 1/4",Flex Socket Extension: 6-1/4",Hand Ratchet: 5",Sliding T-Handle: 4-1/2",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Double Square: 1/4",Socket Extension: 2",Socket Hex: (2) 1/2",Socket Spinner: 6",Universal Joint: 11/32"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2),(2) 1/4",(2) 10mm,(2) 11/16",(2) 11mm,(2) 12mm,(2) 13/16",(2) 13mm,(2) 14mm,(2) 15/16",(2) 15mm,(2) 16mm,(2) 17mm,(2) 18mm,(2) 19mm,(2) 3/4",(2) 3/8",(2) 5/16",(2) 5/8",(2) 7/16",(2) 7/8",(2) 9/16",(2) 9mm,1/2",1/4",1/8",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8mm,9/16",9mm,Breaker Bar: 8-1/4",Crowfoot Socket Open End: 7/16",Flex Socket 12 PT: 1/2",Flex Socket Extension: 8",Hand Ratchet Flexible: 8-1/2",Hand Ratchet: 7",Sliding T-Handle: 8",Socket 12 PT: (2) 1",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Double Square: 1/2",Socket Extension: 3",Speed Handle: 17-1/2",Universal Joint: 2",Wobble Socket Extension: 3"
  • 1/2 In. Drive Sockets/Accs. Included (2) 1-1/16",(2) 1-1/4",(2) 1-1/8",(2) 1/2",(2) 11/16",(2) 13/16",(2) 15/16",(2) 3/4",(2) 5/8",(2) 7/8",(2) 9/16",1-1/2",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,16",16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Breaker Bar: 18-5/8",Drag Link Socket Bit Slotted: 3/4",Flex Socket 12 PT: 1/2",Hand Ratchet Flexible: 17-1/8",Hand Ratchet: 10",Ratchet Adapter: 2-21/32",Sliding T-Handle: 12-15/16",Socket 12 PT: (2) 1",Socket Bit Hex: 1/2",Socket Clip,Socket Double Square: 1",Socket Extension: 2-1/2",Speed Handle: 18-5/16",Torque Wrench 50-250 ft.-LB,Universal Joint: 2-3/4"
  • Number of Cutting Tools 4
  • Cutting Tools Included Aviation Snips Straight: 10",End Cutting Nippers: 8-1/4",St Saw Hack Rubber,Utility Knife Gray: 6"
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 13/16", 9/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32"
  • Number of Electrical and Telecomm Tools 1
  • Electrical,Telecomm Tools Included 22 to 10 AWG,8-1/4 In,Wire Stripper
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Magnetic Telescopic Retrieving Tool,Rectangular Telescoping Mirror
  • Number of Measuring Tools 1
  • Measuring Tools Included 1/2 In x 12 ft..,Chrome,In/F,Tape Measure
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4" x 2-3/4",11/32" x 2-3/4",3/16" x 2-3/4",3/8" x 2-3/4",5/16" x 2-3/4",5/8" x 2-3/4",7/16" x 2-3/4",7/32" x 2-3/4",9/16" x 2-3/4",9/32" x 2-3/4",Nut Driver Solid Fluted: 1/2" x 2-3/4
  • Nonsparking No
  • Number of Miscellaneous Tools 5
  • Miscellaneous Tools Included 13",17",9",Ratchet Adapter,Socket Rail: 6-1/4"
  • Number of Consumable Parts 0
  • Includes (4) Blow Molded Box, Punch/Chisel Holder, Kit Tool: 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 26 Pockets, Pouch Only for 18 PC Anti-Slip, Tool Pouch: 10" W x 1/4" D x 12" H, 9" W x 1/4" D x 12" H
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.