C3
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 206, Primary Application: Add-On

  • Item # 5TJ12
  • My Part #
  • Mfr. Model # J99945
  • Catalog Page # 758
  • UNSPSC # 27111703
SAE, Metric Master Tool Set, Number of Pieces: 206, Primary Application: Add-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,064.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Deburring,Finishing Tools,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Sockets,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Add-On
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 206
  • Number of Pliers 2
  • Pliers Included Hose Clamp w/Grip: 7-3/4",Small Angle Nose w/Grip: 5-1/4"
  • Number of Screwdrivers 2
  • Screwdrivers Included Screw Starter Slotted: 5-5/8",Slotted Tip Pocket Screwdriver: 1/8" x 2"
  • Number of Wrenches 8
  • Wrenches Included 11/32" x 3/8",13/64" x 15/64",15/64" x 13/64",3/8" x 11/32",5/16" x 9/32",7/32" x 1/4",9/32" x 5/16",Ignition Wrench: 1/4" x 7/32"
  • Number of Sockets/Accs. 89
  • Drive Size 1/2",3/4"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1-3/16",1/2",1/4",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Extension: 2",Impact Socket 6 PT: 1",Impact Socket Deep 6 PT: 1",Impact Socket Hex Bit: 1/2",Socket Clip
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/4",1-1/8",1-3/16",1-5/16",15/16",3/4",7",7/8",Impact Extension: 5",Impact Socket 6 PT: 13/16",Universal Joint
  • Number of Cutting Tools 2
  • Cutting Tools Included Snip Combination: 14",Snip Duckbill: 7"
  • Number of Deburring and Finishing Tools 1
  • Deburring File Ignition Point
  • Finishing Tools Included File Ignition Point
  • Number of Measuring Tools 10
  • Measuring Tools Included 0.015",0.017",0.018",0.020",0.025",0.030",0.032",0.035" 0.040",Ignition Feeler Gauge Set: 0.013"
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included 28",Prybar Aligning: 18"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/16",Gasket
  • Nonsparking No
  • Number of Miscellaneous Tools 5
  • Miscellaneous Tools Included 17",9",Die Set 76 PC,Set Bit 28 PC,Socket Bar: 6-1/4",Tap
  • Includes Kit Tool: 13 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.