Skip Content

C3
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 217, Primary Application: Add-On

  • Item # 5TJ09
  • My Part #
  • Mfr. Model # J99915
  • Catalog Page # N/A
  • UNSPSC # 27111703
SAE, Metric Master Tool Set, Number of Pieces: 217, Primary Application: Add-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,936.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 113.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Pliers,Retrieving Tools,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Add-On
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 217
  • Number of Pliers 7
  • Pliers Included Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 7-5/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Needle Nose w/Side Cutter: 6-5/8"
  • Number of Screwdrivers 0
  • Number of Wrenches 46
  • Wrenches Included 1-3/8",1-5/16",1-7/16",1/4" x 5/16",10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11mm x 13mm,12mm x 13mm,12mm x 14mm,13/16" x 7/8",13mm x 14mm,14mm x 15mm,15/16" x 1",15mm x 17mm,16mm x 18mm,17mm x 19mm,21mm x 24mm,22mm x 24mm,27mm x 30mm,3/4",3/4" x 7/8",3/8",3/8" x 7/16",30mm x 32mm,5/16" x 3/8",5/8",5/8" x 11/16",6mm x 7mm,7/16",7/16" x 1/2",7mm x 8mm,8mm x 9mm,9/16",9/16" x 5/8",9mm x 10mm,9mm x 11mm,Combination 12 PT: 1-1/2",Combination Flare Nut 6 PT: 1/2",Double Box 12 PT: 1-1/16" x 1-1/8",Flare Nut 6 PT: 7mm x 8mm,Pipe Wrench: 14",Ratcheting Box: 1/2" x 9/16",Ratcheting Head Micrometer Torque: 50-250 ft.-lb.
  • Number of Striking Tools 29
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",3/16",3/32",3/4",3/8",5/16",5/32",5/8",7/32",7/8",Chisel Cold: 1",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Hammer Brass: 1-1/2 lb.,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4"
  • Number of Sockets/Accs. 109
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/4",3/8",5/8",6",7/16",7/8",9/16",9mm,Crowfoot Open End: 1/2",Extension: 3"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Drag Link: 3/4",Extension: 2-1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • Number of Cutting Tools 3
  • Cutting Tools Included Hacksaw w/Rubber Grip,Retractable Blade Utility Knife,Snip Aviation Straight
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 12 ft. x 1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 17"
  • Number of Consumable Parts 0
  • Includes Box Molded For 9500B, Kit Tool: 5 Pockets, (2) 7 Pockets, 11 Pockets, 26 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.