C3
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 92, Primary Application: Add-On

  • Item # 5TJ08
  • My Part #
  • Mfr. Model # J99905
  • Catalog Page # N/A
  • UNSPSC # 27111703
SAE, Metric Master Tool Set, Number of Pieces: 92, Primary Application: Add-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,534.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Nut Drivers,Nutsetters,Pliers,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Add-On
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 92
  • Number of Pliers 4
  • Pliers Included Diagonal Cutting w/Grip: 6-1/16",Locking Straight: 7-15/32",Needle Nose Long Thin: 6-1/16",Slip-Joint w/Grip: 6"
  • Number of Screwdrivers 19
  • Screwdrivers Included #1 x 3",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 8"
  • Number of Wrenches 23
  • Wrenches Included 1-1/16" x 1-1/8",1/4" x 5/16",10",10mm x 11mm,11/16" x 3/4",12mm x 13mm,13/16" x 7/8",14mm x 15mm,15/16" x 1",16mm x 17mm,18mm x 19mm,20mm x 22mm,21mm x 23mm,24mm x 26mm,3/8" x 5/16",5/8" x 3/4",6mm x 7mm,7/16" x 1/2",8mm x 9mm,9/16" x 5/8",Adjustable: 6",Open End: 1/2" x 9/16",Pipe Wrench: 10"
  • Number of Striking Tools 2
  • Striking Tools Included Ball Peen Hammer: 8 oz.,Rubber Mallet
  • Number of Sockets/Accs. 34
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",1/8",2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/16",7/32",7/64",9/64",Socket Clip,Socket Hex Bit: 1/16",Universal Socket: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included 10mm,5mm,6mm,7mm,8mm,9mm,Extension: 8",Flex Head Ratchet: 8-1/2",Socket Hex Bit: 4mm
  • 1/2 In. Drive Sockets/Accs. Included 14mm,17mm,Socket Hex Bit: 12mm
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",5/8",7/16",7/32",9/16",9/32",Nut Driver: 1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Box Molded For 9200D, Kit Tool: (2) 10 Pockets, Torque Wrench Plastic Box
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.