Skip Content
TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 558, Primary Application: General Purpose

  • Item # 53GM59
  • My Part #
  • Mfr. Model # JCS-0558MASBX2A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,General Purpose,558 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,445.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pieces 558
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1/2"
  • Number of Sockets/Accs. 279
  • Number of Wrenches 119
  • Number of Pliers 27
  • Number of Screwdrivers 43
  • Number of Striking Tools 31
  • Number of Miscellaneous Tools 59
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J544142-6SG
  • Standards ASME
  • Includes Tools, Storage
  • 1/4 In. Drive Sockets/Accs. Included Hex Bit SAE- 1/16, 1/4, 1/8, 3/16, 3/32", 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Metric- 2, 2.5, 3, 4, 5 and 6mm, 6-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16" 6-Point Standard Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, 6-Point Deep Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, Extension- 2 and 6", 5 3/4" Hinge Handle, Socket Driver, Universal Joint, Speeder Handle, Ratchet
  • 3/8 In. Drive Sockets/Accs. Included Hex Bit SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32, 1/2, 5/8 and 9/16", Hex Bit Metric 4, 5, 6, 7, 8 and 10mm, 12-Point Deep SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12-Point Deep Metric- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 12-Point Standard SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12-Point Standard Metric- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm, 6-Point Super Short SAE- 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 6-Point Super Short Metric 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, Extensions- 3, 6, 8 and 12", Wobble Extensions- 3 and 6", Phillips Bits- #2, #3 and #4, Slotted, 12-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 12-Point Universal Metric- 9, 10, 11, 12, 13, 14 and 15mm, Ratchet Adaptor, Universal Joint, Speeder Handle, Hinge Handle, Sliding T Handle, Full Polish Ratchet, Flex Head Ratchet
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Deep SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16, 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 12-Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25 and 26mm, 12-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16, 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 12-Point Standard Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 and 36mm, Hex Bit Metric- 6, 8 , 10, 12, 14 and 17mm, Extensions- 2-1/2", 5 and 10", Universal Joint, Speeder Handle, Sliding T Handle, 18-5/8" Hinge Handle, Flex Head Ratchet, Ratchet, Long Handle Ratchet
  • Wrenches Included 12-Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32mm, 12-Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1-1/16 x 1-1/8", 12-Point Combination Metric
  • Pliers Included Needle Nose Curve with Grip, Needle Nose with cutter, Duckbill with Grip, Power Track II: 4-5/8", 7-1/16, 9-9/16", Slip Joint with Grip 6-1/2" and 8", Wire Strippers, Need Nose with Grip, Lineman's, End Cutting with Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Aviation Snip Straight, 12-3/4" Straight, Miniature Snip, Convertible Tip Retaining Rings- 0.038-45 Degrees , 0.038-90 Degrees , 0.047-45 Degrees , 0.047-90 Degrees , 0.047-90 Degrees , 0.070-45 Degrees , 0.070-90 Degrees , 0.090-0 Degrees , 0.090-45 Degrees , 0.090-90 Degrees , 0.070-0 Degrees , 0.038-0 Degrees
  • Screwdrivers Included Slotted Square Shank- 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4" and 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4 and 3/16" x 8", Phillips Point Pocket #0 x 3, #1x 3, #1 x 8, #2 x 1-9/16" Stubby, #2 x 4, #2 x 8, #3 x 6 and #4 x 8, Nut Driver SAE- 3/16" x 2-7/8", 7/32 x 2-7/8", 1/4" x 2-7/8", 9/32 x 2-7/8", 5/16" x 2-7/8", 11/32" x 2-7/8", 3/8" x 2-7/8", 7/16" x 2-7/8", 1/2" x 2-7/8", 9/16" x 2-7/8" and 5/8" x 2-7/8", Nut Driver Metric- 4 x 73, 5.5 x 73, 5 x 73, 6 x 73, 7 x 73, 8 x 73, 9 x 73, 10 x 73, 11 x 73, 13 x 73 and 14 x 73mm, Screw Starter Standard Tip 5 5/8" and Screw Starter Phillips Tip 5 3/4"
  • Miscellaneous Tools Included (99) Retractable Knife, Lock back Knife, High Tension Hacksaw, (11) Piece Hex Key Set SAE,(90 Piece Hex Key Set Metric, 2 C Clamps 0-4", Flex Nylon Handle, Flex Wood Scraper, Tape Rule 1/2" x 12 ft., Aligning Pry Bars 18 and 24", Pry Bar 12 x 1/2" Tip, Pry Bar 16" x 5/8" Tip, Cotter P" Puller Tool, Gasket Scraper, Rectangular Inspection Mirror, Telescopic Magnetic Retriever, (12) Piece Retaining Ring Plier Set, Reverse 3 Way Puller Set, Screw Extractors: 1/8", 3/16", 15/64", 5/16", 3/8", 15/32", 9/16", 21/32, 13/16" and 1-1/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.