Skip Content

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 497, Primary Application: General Purpose

  • Item # 53GL73
  • My Part #
  • Mfr. Model # J99923K
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 497, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22,112.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 326.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Retrieving Tools,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J556646-11SG
  • Recommended Tool Boxes Mfr. No. J556646-11SG
  • SAE or Metric SAE, Metric
  • Number of Pieces 497
  • Number of Pliers 12
  • Pliers Included 6-5/8",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Needle Nose w/Grip: 6-1/16",Slip-Joint w/Grip: 6-1/2"
  • Number of Screwdrivers 19
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Cabinet Round: 1/8" x 3",Phillips Round: #0 x 3",Slotted Round: 1/4" x 1-1/2",Slotted Square: 1/4" x 4"
  • Number of Wrenches 103
  • Wrenches Included 1",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/2" x 9/16",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11mm,11mm x 13mm,12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15/16",15/16" x 1",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/4",3/8",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Combination 12 PT: 3/4",Combination Flare Nut 6 PT: 1/2",Flare Nut 6 PT: 7mm x 8mm,Offset Double Box 12 PT: 11/16" x 3/4",Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Double Box 12 PT: 3/4" x 7/8",Ratcheting Double Box 6 PT: 1/4" x 5/16",Torque Wrench: 50-250 ft.-lb.
  • Number of Striking Tools 32
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",5/16",5/32",5/8",7/32",7/32"Sledge,7/8",Chisel Cold: 1",Chisel/Punch Holder,Dead Blow Hammer: 28 oz.,Hammer Ball Pein: 8 oz.,Plastic Mallet,Punch Center: 3/8",Punch Drift: 1/4",Punch Drive Pin Tip: 1/8",Punch Drive Pin: 1/4",Punch Prick,Punch Starting: 1/4"
  • Number of Sockets/Accs. 287
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,2mm,3",3.16",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Breaker Bar: 5-3/4",Extension Flex: 6-1/4",Extension: 2",Handle Sliding-T,Ratchet,Socket 8 PT: 1/4",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Flex 12 PT: 1/4",Socket Intermediate 12 PT: 1/2",Socket Spinner: 6",Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8mm,9/16",9mm,Breaker Bar: 8-1/4",Crowfoot Open End: 1/2",Extension Flex: 8",Extension Wobble: 3",Extension: 3",Handle Sliding-T,Handle Speeder,Ratchet Adapter,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Breaker Bar: 18-5/8",Drag Link: 3/4",Handle Sliding-T,Handle Speeder: 18-5/16",Ratchet Adapter,Socket 12 PT: 1",Socket 8 PT: 1",Socket Bit Hex: 1/2",Socket Clip,Socket Deep 12 PT: 1",Socket Extension: 2-1/2",Socket Flex 12 PT: 1/2",Universal Joint: 2-3/4"
  • Number of Cutting Tools 3
  • Cutting Tools Included Hacksaw w/Rubber Grip,Snip Aviation Straight,Utility Knife: 6"
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 11/32", 11/64", 13/16", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Magnetic Telescopic Retrieving Tool,Rectangular Telescoping Mirror
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",7/16",7/32",9/16",9/32",Nut Driver: 1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 4
  • Miscellaneous Tools Included 13",17",9",Socket Rail: 6-1/4"
  • Number of Consumable Parts 0
  • Includes (4) Blow Mold Box, Kit Tool: 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 26 Pockets, (3) Tool Pouch
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.