Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 613, Primary Application: General Purpose

  • Item # 53GL72
  • My Part #
  • Mfr. Model # JCS-0613MASBX3K
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 613, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26,620.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 273.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J556646-12SG
  • Recommended Tool Boxes Mfr. No. J556646-12SG
  • SAE or Metric SAE, Metric
  • Number of Pieces 613
  • Number of Pliers 18
  • Pliers Included 10",16",7",7-5/16",Bent Nose: 6-5/16",Convertible Retaining Ring 6 PC,Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting High Leverage: 8-1/4",Groove Joint w/Grip: 5",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Mini Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Cutter: 6-5/8",Slip-Joint w/Grip: 6"
  • Number of Screwdrivers 21
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Phillips Round Stubby: #2 x 1-1/2",Phillips Round: #0 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8",Slotted Cabinet Round: 1/8" x 3",Slotted Round Stubby: 1/4" x 1-1/2",Slotted Square: 1/4" x 4"
  • Number of Wrenches 151
  • Wrenches Included (2) 15/16" x 1",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/8",7mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End: 1/2",Combination 12 PT: 1",Combination 6 PT: 1/8",Combination Flare Nut 6 PT: 1/2",Combination Flex Head 12 PT: 1/2",Double Box 12 PT: 1-1/16" x 1-1/8",Flare Nut 6 PT: 7mm x 8mm,Obstruction 12 PT: 5/8" x 3/4",Offset Double Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Double Box 12 PT: 1/2" x 9/16",Ratcheting Double Box 6 PT: 7mm x 8mm,Ratcheting Flare Nut 12 PT: 1/2",Ratcheting Head Micrometer Torque,Short Combination 12 PT: 1/4",Short Combination 6 PT: 1/4",Short Double Box 12 PT: 1/2" x 9/16",Universal Chain Wrench: 16-1/2"
  • Number of Striking Tools 33
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Chisel Cold: 1",Dead Blow Combo Face: 28 oz.,Hammer Ball Pein: 8 oz.,Hammer Brass: 1-1/2 lb.,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick,Punch Starting: 1/4",Rubber Mallet
  • Number of Sockets/Accs. 333
  • Drive Size 1",1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,20",2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Extension Flexible: 6-1/4",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint,Universal Socket 12 PT: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(3) Ratchet,1/2",1/4",1/8",10mm,11/16",11mm,12",12-15/16",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8mm,9/16",9mm,Crowfoot Open End: 1/2",Extension Flexible: 8",Extension Wobble: 3",Extension: 3",Handle Hinge: 8-1/2",Handle sliding-T,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (4) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Drag Link: 15/16",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Speed,Socket 12 PT: 1",Socket 8 PT: 1",Socket Bit Hex: 1/2",Socket Clip,Socket Deep 12 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",8",Extension: 4",Handle Sliding-T,Ratchet,Socket 12 PT: 7/8",Universal Joint
  • 1 In. Drive Sockets/Accs. Included Handle Sliding-T
  • Number of Cutting Tools 6
  • Cutting Tools Included Adjustable Hacksaw w/Rubber Grip,Lockback Knife: 3-3/4",Retractable Blade Utility Knife,Snip Aviation Straight,Snip Miniature: 6-1/2",Snip Straight Cutting: 12-3/4"
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Cotter Pin Puller Pick,Pocket Magnetic Retriever Tool: 16-3/4" to 26-3/4",Rectangular Telescoping Mirror: 2-1/8"
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/2",1/4",11/32",3/16",3/8",5/16",5/8",7/32",9/16",9/32",Nut Driver: 7/16"
  • Number of Prybars and Pullers 10
  • Prybars,Pullers Included 16",24",Prybar Aligning: 18",Prybar Rolling Head: 12",Puller Jaw Reversible 4" Reach,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Screw Forcing ACME,Puller Tip Detachable,Puller Yoke 3 Way Jaw ACME
  • No. of Putty Knives and Scrapers Included 2
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 5
  • Miscellaneous Tools Included 13",17",9",C-Clamp: 0" to 4",Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Blow Molded Box, (2) Blow Molded Case Red, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, 11 Pockets, 18 Pockets, 26 Pockets
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.