Skip Content

TP
PROTO

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 233, Primary Application: Preventative

  • Item # 42W526
  • My Part #
  • Mfr. Model # JTS-233FACM
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 233, Primary Application: Preventative close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,552.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Awls,Cutting Tools,Deburring,Electrical,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Included Storage Mfr. No. J9200DPB
  • Recommended Tool Boxes Mfr. No. J459000-3RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 233
  • Number of Pliers 7
  • Pliers Included 12",Groove Power Track II w/Grip: 7-1/8",Heavy Duty Diagonal Cutting w/Grip: 7-5/16",Lineman's w/Grip: 8-5/8",Locking Straight: 9-1/4",Long Nose Locking Mini: 6-29/32",Needle Nose: 5-9/16",Tongue
  • Number of Screwdrivers 22
  • Screwdrivers Included #1 x 3",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",20 PC Multi Bit Ratcheting Set,28 PC Magnetic Screwdriver Bit Set,3/16" x 4",3/16" x 8",3/8" x 12",38 PC Insert/Power Bit Set,5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 8"
  • Number of Wrenches 18
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",10",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Adjustable: 6",Combination 12 PT: 1/2",Wrench Pipe: 12"
  • Number of Striking Tools 5
  • Striking Tools Included Concrete Chisel: 3/4",Hammer: 24 oz.,Punch Starting: 3/32",Short Blade Chisel: 1",Short Blade Wood Chisel: 1/2"
  • Number of Sockets/Accs. 38
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",1/4",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,3/4",3/8",5/16",5/8",7/16",7/8",8mm,9/16",9mm,Extension: 3",Ratchet,Socket 12 PT: 1",Socket Clip,Socket Deep 12 PT: 1/2"
  • Number of Awls and Scribers 1
  • Awls OB Scratch Awl
  • Scribers Included OB Scratch Awl
  • Number of Cutting Tools 6
  • Cutting Tools Included Coping Saw: 6-3/4",Hand Saw: 15",High Tension Hacksaw: 12",Jab Saw,Retractable Knife,Tubing Cutter
  • Number of Deburring and Finishing Tools 5
  • Deburring,Finishing Tools Included 6" Round,6" Slim Taper,8" 4" 1 File,8" Mill Bastard,Interchangeable Handle
  • Number of Electrical and Telecomm Tools 3
  • Electrical,Telecomm Tools Included Precision Ground Blade Cable Cutter: 7-1/2",Wire Stripper/Crimper: 8-1/2",Wire Stripper/Cutter: 6-1/16"
  • Number of Hex and Torx Keys 20
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3mm,4mm,5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 11 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Flexible Retrieving,Holding Tool: 23-1/2",Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4",Telescopic Circular Inspection Mirror
  • Number of Lights 2
  • Lights Included LED Tripod Flashlight 30 Lumens,Performance Flashlight
  • Number of Measuring Tools 2
  • Measuring Tools Included Magnetic Torpedo Level: 9",Tape: 16 ft. x 3/4"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",5/8",7/16",7/32",9/16",9/32",Nut Driver: 1/2"
  • Number of Prybars and Pullers 1
  • Prybars Prybar: 13"
  • Pullers Included Prybar: 13"
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included Flexible Joint Knife: 6",Flexible Putty Knife: 1-1/2",Razor Blade Scraper w/5 Blades,Stiff Scraper: 3"
  • Nonsparking No
  • Number of Miscellaneous Tools 3
  • Miscellaneous Tools Included 13",Socket Bar: 9",Staple Gun
  • Number of Consumable Parts 0
  • Includes Kit Bag 15 PC Anti-Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.