TP
PROTO

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 179, Primary Application: Preventative

  • Item # 3EB58
  • My Part #
  • Mfr. Model # J99901
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 179, Primary Application: Preventative close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,743.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 515.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Pliers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J442735-7RD
  • Recommended Tool Boxes Mfr. No. J45010
  • SAE or Metric SAE, Metric
  • Number of Pieces 179
  • Number of Pliers 1
  • Pliers Included Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 0
  • Number of Wrenches 34
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/4",3/8",5/16",5/8",7/16",7/8",7mm,8mm,9/16",9mm,Adjustable: 8",Combination 12 PT: 1"
  • Number of Striking Tools 1
  • Striking Tools Included Ball Peen Hammer: 16 oz.
  • Number of Sockets/Accs. 145
  • Drive Size 1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",10mm,11/32",11mm,12mm,13mm,14mm,3",3/16",3/8",4mm,5.5mm,5/16",5mm,6",6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Extension Flex: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 3/8",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",8mm,9/16",9mm,Extension: 3",Handle Hinge: 7-7/8",Handle Sliding,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 7/16"
  • Nonsparking No
  • Number of Miscellaneous Tools 2
  • Miscellaneous Tools Included 13",Socket Bar: 9"
  • Number of Consumable Parts 0
  • Includes Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For Anti-Slip: 15 PC, 18 PC
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.