Skip Content

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 1046, Primary Application: Technician

  • Item # 1UDY8
  • My Part #
  • Mfr. Model # JCS-1046MASBX1
  • Catalog Page # 758
  • UNSPSC # 27113201
Master Tool Set,Technician,1046-Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 297.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Technician
  • SAE or Metric SAE, Metric
  • Number of Pieces 1046
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1",1/2",1/4",3/4",3/8"
  • Number of Sockets/Accs. 508
  • Number of Wrenches 178
  • Number of Pliers 20
  • Number of Screwdrivers 61
  • Number of Striking Tools 42
  • Number of Miscellaneous Tools 26
  • Number of Consumable Parts 0
  • Includes Blow Molded Box, (3) Blow Mold Red Case, Folding Knife Sheath, Tool Box General Purpose Double Latch 26", Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,20",2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Crowfoot Open End: 1/2",Extension Flexible: 1/4",Extension Locking: 6",Extension Wobble: 3",Extension: 2",Handle Hinge: 5/3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 12 PT: 5mm,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Universal Joint,Universal Socket: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(3) Ratchet,1/2",1/4",1/8",10mm,11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Crowfoot Open End: 1",Extension Flexible: 8",Extension Locking: 6",Extension Wobble: 3",Extension: 3",Hand Impact Driver: 5-1/2",Handle Hinge: 8-1/2",Handle Sliding-T: 12-15/16",Handle Speeder: 18",Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Socket Impact 6 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Crowfoot Flare Nut: 1-1/2",Crowfoot Open End: 1",Drag Link: 3/4",Extension Impact: 2",Extension Locking: 10",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Speed,Ratchet Adapter,Ratchet Classic Pear Head,Ratchet Flex Head,Ratchet Long Classic Pear Head,Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Socket Impact 6 PT: 1",Socket Impact Deep 6 PT: 1",Socket Impact Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",13/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",3/4",7/8",8",Extension: 4",Handle Sliding-T,Ratchet Classic Pear head: 20",Socket 12 PT: 1",Socket Impact 6 PT: 1",Universal Joint
  • 1 In. Drive Sockets/Accs. Included Handle Sliding-T
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11/32" x 3/8",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13/64" x 15/64",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15/64" x 13/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 11/32",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/16" x 9/32",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/32" x 1/4",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9/32" x 5/16",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End FP: 1",Angle Open End Satin: 1/2",Angle Open End: 9mm,Chain Universal: 16-1/2",Combo 12 PT: 1",Combo 6PT: 1/8",Combo Flare Nut 6 PT: 1/2",Combo Flex 12 PT: 1/2",Double Box 12 PT: 1-1/16" x 1-1/8",Flare Nut 6 PT: 7mm x 8mm,Ignition: 1/4" x 7/32",Obstruction Box: 5/8" x 3/4",Offset Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Case Iron: 10",Ratcheting Box 12 PT: 1/2" x 9/16",Ratcheting Flare Nut 12 PT: 1/2",Ratcheting Head Micrometer Torque Wrench 50-250 ft.-lb.,Short Box 12 PT: 1/2" x 9/16",Short Combo 12 PT: 1/4"
  • Pliers Included 7",7-5/16",8",Bent Nose: 6-5/16",Convertible Retaining Ring 6 PC,Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Hose Clamp w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Mini Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Cutter: 6-5/8",Small Angle Nose w/Grip: 5-1/4",XL Series Combo Slip-Joint w/Grip: 6",XL Series Groove Joint w/Grip: 5"
  • Screwdrivers Included #0,#1,#1 x 3",#1 x 8",#2,#2 x 4",#2 x 8",#3,#3 x 4",#4 x 8",1.4mm,1/2",1/8",1/8" x 4",1/8" x 8",2.4mm,2mm,3/16",3/16" x 4",3/16" x 8",3/32",3/8" x 12",3/8" x 8",3mmMagnetic 28 PC: Clutch 1/8",5/16" x 6",5/32",7/32",9/32",Jewelers Precision 6 PC: #1,Phillips #0,Phillips Round Stubby: #2 x 1-1/2",Phillips Round: #0 x 3",Phillips: 5-3/4",Ratcheting Magnetic 5 PC: Phillips #1,Robertson Square Recess #0,Slotted 1/8",Slotted 5/32",Slotted Cabinet Round Stubby: 1/4" x 1-1/2",Slotted Cabinet Round: 1/8" x 3",Slotted Pocket: 1/8" x 2",Slotted Square: 1/4" x 4",Slotted: 5-5/8",Socket Heads 5/64",T15,T20,T25,T30,T40,Torx(R) T10
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Chisel Cold: 1",Chisel/Punch Holder,Hammer Ball Pein: 8 oz.,Hammer Brass 1-1/2 lb.,Hammer Dead Blow Combo Face: 28 oz.,Hammer Soft Face: 13-1/2",Hard,Medium,Medium Hard,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4",Rubber Mallet,Soft,Super Soft,Tip Hammer Surface Protective 1-1/2": Extra hard,Tough.
  • Miscellaneous Tools Included #1,#2,#3,1,1-1/2",1/4,13",14F-16R,17",2-1/4" Magnetic Bit Holder,23/64" Blade,3/16" #4,5/16" Hex,7" Magnetic Base,7/32,9",9/32,9/32",Bit 1/4" x 1" For: P1,Bit Holder: 1/4" Hex,Bit Insert 1/4" x 1",Bit Insert 5/16" Hex: #1,Bit Insert Phillips 1/4" Hex: #1,Bit Insert Slotted 1/4" Hex: 3/16",Bit Insert Slotted 5/16" Hex: 10F-12R,Bit Insert Slotted 5/16" x 1-1/2": 9/32" Blade,Bit Insert Slotted: 1/4" x 7/8",Bit Insert/Power Set 38 PC: Phillips #0,C-Clamp: 0" to 4",Clutch Bits 1/8 to 3/16",Die 76 PC,P2,Slotted 5/32,Socket Bar: 6-1/4",Socket Head 3/32 to 3/16",Square Recess #0,Tap,Torx T6 to T40
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.