Skip Content

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 1258, Primary Application: Technician

  • Item # 1UDY7
  • My Part #
  • Mfr. Model # JCS-1258MASBX1
  • Catalog Page # 758
  • UNSPSC # 27113201
Master Tool Set,Technician,1258-Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32,323.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 593.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Technician
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J456646-12RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 1258
  • Number of Pliers 21
  • Pliers Included 10",16",5-1/4",6-5/8",7",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutters: 6-1/16",Duckbill: 7-25/32,End Cutting Nipper: 8-1/4",Groove: 5",Hose Clamp: 6-1/4",Lineman's: 8-5/8",Locking Curved: 9-1/4",Locking Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose: 6-1/16",Precision Plier Set 6 PC,Retaining Ring Plier Set 6 PC,Slip-Joint: 6-1/2",Tongue
  • Number of Screwdrivers 33
  • Screwdrivers Included #0,#1 x 3",#1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1.4mm,1/8" x 4",1/8" x 8",2.4mm,2mm,3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",3mm,5/16" x 6",Cabinet Round: 1/8" x 3",Jewelers Precision 6 PC: #1,Keystone: 1/4" x 1-1/2",Multi-Bit Ratcheting,Phillips Round: #0 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8",Slotted Round: 1/8" x 2",Slotted Square: 1/4" x 4",T15 x 3-1/4",T20 x 3-1/4",T25 x 3-1/4",T27 x 4",T30 x 4",T40 x 6",T45 x 6",T8 x 3-1/4",Torx Round: T10 x 3-1/4"
  • Number of Wrenches 184
  • Wrenches Included (2) 5.5mm,(2) Micrometer Torque Wrench,(3) 6.3mm,(5) 7.1mm,1",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/2" x 9/16",1/4",1/4" x 5/16",1/8",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11/32" x 3/8",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13/64" x 15/64",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15/64" x 13/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 11/32",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/16" x 9/32",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/32" x 1/4",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9/32" x 5/16",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End: 1/2",Chain Wrench: 16-1/2",Combo 12 PT: 1",Combo Flare Nut 12 PT: 1/2",Combo Flex 12 PT: 11/16",Combo Short 12 PT: 11/32",Combo Short 6 PT: 11/32",Double Box 12 PT: 11/16" x 3/4",Flare Nut 12 PT: 7mm x 8mm,Ignition Wrench: 1/4" x 7/32",Obstruction Box: 7/16" x 1/2",Offset Double Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box End: 1/2" x 9/16",Ratcheting Flare Nut 12 PT: 1/2",Short Angle Open End: 1/2",Short Double Box 12 PT: 3/8" x 7/16"
  • Number of Striking Tools 50
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",1/8" x 5-1/8",16 oz.,16-1/2",21 oz.,28 oz.,3/16",3/16" x 5-5/8",3/32",3/32" x 5",3/4",3/8",32 oz.,5-5/8",5/16",5/32",5/8",56 oz.,7/32",7/32" x 6",7/8",Ball Pein Hammer: 8 oz.,Center Punch: 4-7/8",Chisel/Punch Holder,Cold Chisel: 1",Dead Blow Hammer: 15 oz.,Drift Punch: 1/4",Drive Pin Punch: 1/4" x 6-3/4",Extra Hard,Hammer Tip 1-1/2":,Hammer Tip 2-1/2": Extra Hard,Hard,Medium,Medium Hard,Nonsparking Sledge: 1-1/2 lb.,Plastic Mallet,Prick Punch: 5",Punch Drive Tip: 1/8",Punch Drive: 3/16",Soft,Soft Face Hammer: 13-1/2",Starter Punch: 1/4" x 6-1/2",Super Soft,Tough
  • Number of Sockets/Accs. 705
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,(2) 1/4",1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,15mm,2.5mm,2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Breaker Bar: 5-3/4",Flex Socket 12 PT: 1/2",Flex Socket Extension: 6-1/4",Flex Socket Hex: 5mm,Hand Ratchet,Sliding T-Handle: 4-1/2",Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Hex: 1/16",Socket Bit Phillips: #1,Socket Bit Screwdriver Slotted: 1/4",Socket Bit Slotted,Socket Bit Torx: T10,Socket Clip,Socket Deep 12 PT: 5mm,Socket Deep 6 PT: 1/2",Socket Extension Locking: 2",Socket Extensions: 2",Socket Spinner: 6",Socket: 5/32",Speed Handle: 15-1/2",T15,T20,T25,T27,T30,Universal Joint: 1-11/32",Wobble Socket Extension: 2"
  • 3/8 In. Drive Sockets/Accs. Included #12 3/8",#14 7/16",#18 9/16",#20 5/8",#3,#4,(3) Hand Ratchet,1-15/16",1/2",1/4",1/8",10mm,11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Breaker Bar: 8-1/4",Crowfoot Open End: 1/2",Flex Socket Extension: 8",Impact Driver: 5-1/2",Impact Socket 6 PT: 1",Impact Socket Extension: 12",Impact Universal Joint,Locking Extension: 6",Power Hex Bit Holder,Ratchet Adapter,Sliding T-Handle,Socket 12 PT: 1",Socket 6 PT: 1",Socket 8 PT: 1/2",Socket Bit Hex Extra Long: 4mm,Socket Bit Hex: 1/4",Socket Bit Phillips: #2,Socket Bit Torx: T15,Socket Clip,Socket Deep 12 PT: 1",Socket Deep 6 PT: 1",Socket Deep Spline: #16 1/2",Socket Extension: 3",Socket Spline: #16 1/2",Socket Super Short 6 PT: 1/2",Speed Handle,Thin Wall Impact Socket Deep: 1/2",Thin Wall Impact Socket: 11/16",Universal Joint 12 PT: 2",Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2",Wobble Socket Extension: 3"
  • 1/2 In. Drive Sockets/Accs. Included (3) Hand Ratchet,1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-15/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8,1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,2",2-1/2",2-1/4",2-1/8",2-3/8",2-7/16",20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Breaker Bar: 18-5/8",Crowfoot Flare Nut: 1-11/16",Crowfoot Open End: 15/16",Deep Impact 6 PT: 1",Deep Socket 12 PT: 1",Deep Socket 6 PT: 3/8",Drag Link: 3/4",Extension Locking: 5",Extension: 2-1/2",Flex Socket 12 PT: 1/2",Hex Bit Extra Long: 1/2",Hex Bit Impact: 1/2",Hex Bit Socket: 1/2",Impact Socket 12 PT: 1",Impact Socket 6 PT: 10mm,Impact Universal Joint,Ratchet Adapter,Sliding T-Handle,Socket 12 PT: 1",Socket 6 PT: 1",Socket 8 PT: 1",Socket Bit Torx: T20,Socket Clip,Speed Handle,T25,T27,T30,T40,T45,T50,Thin Wall Deep Impact: 1",Universal Joint,Wobble Extension: 2-1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",13/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",3/4",7/8",8",Breaker Bar: 20",Hand Ratchet,Impact Socket 6 PT: 1",Sliding T-Handle,Socket 12 PT: 1",Socket Extension: 4",Universal Joint
  • Number of Cutting Tools 13
  • Cutting Tools Included 14",6",Aviation Snips Left: 10",Aviation Snips Right: 10",Aviation Snips Straight: (2) 10",Duckbill Straight: 7",Folding Pocket Knife: 8-3/4",Hacksaw High Tension: 12",Hacksaw Mini: 10",Safety Knife: 5-7/8",Tinners Snips Straight: 12-3/4",Tubing Cutter,Utility Knife Gray: 6"
  • Number of Deburring and Finishing Tools 1
  • Deburring Ignition Point File: 5-1/4"
  • Finishing Tools Included Ignition Point File: 5-1/4"
  • Number of Drilling 20
  • and Tapping Tools 20
  • Drilling Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 13/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
  • Extracting 20,Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 13/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
  • and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 13/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 39
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 11 PC: 5/64",Hex Key 13 PC: 3/64",Hex Key 6 PC: 2mm,SET Hex Key 9 PC:: 1.5mm
  • Number of Inspection and Retrieving Tools 7
  • Inspection,Retrieving Tools Included 10-3/4",10-7/8",Hook Pick: 10",Oval Inspection Mirror,Puller Pick: 10-3/8",Rectangular Telescoping Mirror,Retrieving Tool Telescopic Magnetic
  • Number of Lights 2
  • Lights Included Flashlight,Handheld LED Light
  • Number of Measuring Tools 38
  • Measuring Tools Included 0.002",0.003",0.004",0.005",0.006",0.007",0.008",0.009",0.010",0.011",0.012",0.013",0.014",0.015",0.016",0.017",0.018",0.020",0.022",0.025",0.030",0.032",0.035",0.040",25 ft. x 1-1/4",Feeler Gauge Set: 0.0015",Ignition Feeler Gauge Set: 0.013",Tape: 12 ft. x 1/2",Torpedo Level: 9"
  • Number of Nut Drivers and Nutsetters 23
  • Nut Drivers,Nutsetters Included 1-1/3" x 2-3/4",1/4" x 2-3/4",10mm x 4",11mm x 4",12mm x 4",13mm x 4",14mm x 4",3/16" x 2-3/4",3/8" x 2-3/4",5.5mm x 4",5/16" x 2-3/4",5/8" x 2-3/4",5mm x 4",6mm x 4",7/16" x 2-3/4",7/32" x 2-3/4",7mm x 4",8mm x 4",9/16" x 2-3/4",9/32" x 2-3/4",9mm x 4",Nut Driver Fractional: 1/2" x 2-3/4",Nut Driver: 4mm x 4"
  • Number of Prybars and Pullers 67
  • Prybars,Pullers Included (2) 2/3 Way 5/8" - 12 ACME,(2) Dual Reach Puller Jaw,(2) Forcing Screw Tip,(2) Puller Forcing Screw,(2) Puller Nut Hex,(2) Puller Spring Clip,(2) Separator Plate,1-1/2",1-1/4",1-1/8",1-3/4",1-3/8",1-5/8",1-7/8",16",18",2",2-1/4",2-1/8",2-3/8",24",3 Way 3/4" - 12 ACME,3-Way Yoke,3/4",3/8" - 16 UNC x 4",3/8" - 24 UNC x 3",5 lb.,5/8",6" Reach,7/8",Adjustable Reversible Puller Jaw,Blind Bearing Puller,Cap Screw Puller Jaw,Inside Puller Jaw,Long Narrow Puller Jaw,Prybar Alignment,Prybar Flat: 12-3/4",Prybar Rolling Head: 12",Puller Blind Bearing,Puller Cape Screw: 3/8" - 16 UNC x 3",Puller Crossarm 2 Way: 3/4" - 12 ACME,Puller Inside Hook Jaw,Puller Jaw Block,Puller Jaw Block Lock,Puller Jaw Block: 6 Ton,Puller Jaw Long Narrow,Puller Jaw Reversible: 6 Ton,Puller Lock Screw,Puller Pivot Pin,Puller Rod Threader,Puller Screw Cap,Puller Step Plate: 1",Puller: 2-Way Yoke,Rear Axle Flange Foot,Reversible Adjustable Puller Nut,Reversible Puller Jaw: 4" Reach,Screwdriver Handle Prybar: 3/4",Short Slide Rod,Slide Hammer: 2-1/2 lb.,Slotted Crossarm Threaded: 5/8" - 12 ACME,T-Handle Slide Rod
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 1-1/2",Carbon Scraper: 1",Flex Putty Knife: (2) 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 22
  • Miscellaneous Tools Included #2 1/4",#2 5/16",#3 1/4",#3 5/16",14F-16R,17",6",76 PC Tap,8-1/2",9",9/32",Bit Holder: (2) 1/4",C-Clamp: 4",Die Set,Flaring Tool,Hex Insert Bit Phillips: #1 5/16",Hex Insert Bit Slotted 5/16": 10F-12R,Hex Insert Bit Slotted: 3/16",Hex Insert Bit: #1,Insert Bit Set 38 PC,Narrow Staples,Socket Bar: 6-1/4",Socket Rail: 13",Staple/Nail Gun
  • Number of Consumable Parts 0
  • Includes (4) Blow Molded Box, Folding Knife Sheath, Kit Tool: 3 Pockets, 5 Pockets, (2) 7 Pockets, 8 Pockets, 9 Pockets, (2) Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 26 Pockets, Portable Tool Box, (3) Tool Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.