Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 1046, Primary Application: Technician

  • Item # 1UDW9
  • My Part #
  • Mfr. Model # JCS-1046MAS
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 1046, Primary Application: Technician close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20,211.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 513.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Technician
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Included Storage Mfr. No. J9969-R
  • Recommended Tool Boxes Mfr. No. J455743-13RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 1046
  • Number of Pliers 20
  • Pliers Included 7",7-5/16",8",Bent Nose: 6-5/16",Convertible Retaining Ring 6 PC,Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Hose Clamp w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Mini Long Nose: 6-29/32",Locking Straight: 7-15/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Cutter: 6-5/8",Small Angle Nose w/Grip: 5-1/4",XL Series Combo Slip-Joint w/Grip: 6",XL Series Groove Joint w/Grip: 5"
  • Number of Screwdrivers 61
  • Screwdrivers Included #0,#1,#1 x 3",#1 x 8",#2,#2 x 4",#2 x 8",#3,#3 x 4",#4 x 8",1.4mm,1/2",1/8",1/8" x 4",1/8" x 8",2.4mm,2mm,3/16",3/16" x 4",3/16" x 8",3/32",3/8" x 12",3/8" x 8",3mmMagnetic 28 PC: Clutch 1/8",5/16" x 6",5/32",7/32",9/32",Jewelers Precision 6 PC: #1,Phillips #0,Phillips Round Stubby: #2 x 1-1/2",Phillips Round: #0 x 3",Phillips: 5-3/4",Ratcheting Magnetic 5 PC: Phillips #1,Robertson Square Recess #0,Slotted 1/8",Slotted 5/32",Slotted Cabinet Round Stubby: 1/4" x 1-1/2",Slotted Cabinet Round: 1/8" x 3",Slotted Pocket: 1/8" x 2",Slotted Square: 1/4" x 4",Slotted: 5-5/8",Socket Heads 5/64",T15,T20,T25,T30,T40,Torx(R) T10
  • Number of Wrenches 178
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11/32" x 3/8",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13/64" x 15/64",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15/64" x 13/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 11/32",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/16" x 9/32",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/32" x 1/4",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9/32" x 5/16",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End FP: 1",Angle Open End Satin: 1/2",Angle Open End: 9mm,Chain Universal: 16-1/2",Combo 12 PT: 1",Combo 6PT: 1/8",Combo Flare Nut 6 PT: 1/2",Combo Flex 12 PT: 1/2",Double Box 12 PT: 1-1/16" x 1-1/8",Flare Nut 6 PT: 7mm x 8mm,Ignition: 1/4" x 7/32",Obstruction Box: 5/8" x 3/4",Offset Box 12 PT: 6mm x 7mm,Open End: 1/2" x 9/16",Pipe Case Iron: 10",Ratcheting Box 12 PT: 1/2" x 9/16",Ratcheting Flare Nut 12 PT: 1/2",Ratcheting Head Micrometer Torque Wrench 50-250 ft.-lb.,Short Box 12 PT: 1/2" x 9/16",Short Combo 12 PT: 1/4"
  • Number of Striking Tools 42
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Chisel Cold: 1",Chisel/Punch Holder,Hammer Ball Pein: 8 oz.,Hammer Brass 1-1/2 lb.,Hammer Dead Blow Combo Face: 28 oz.,Hammer Soft Face: 13-1/2",Hard,Medium,Medium Hard,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4",Rubber Mallet,Soft,Super Soft,Tip Hammer Surface Protective 1-1/2": Extra hard,Tough.
  • Number of Sockets/Accs. 508
  • Drive Size 1",1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,20",2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Crowfoot Open End: 1/2",Extension Flexible: 1/4",Extension Locking: 6",Extension Wobble: 3",Extension: 2",Handle Hinge: 5/3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 12 PT: 5mm,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Universal Joint,Universal Socket: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(3) Ratchet,1/2",1/4",1/8",10mm,11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Crowfoot Open End: 1",Extension Flexible: 8",Extension Locking: 6",Extension Wobble: 3",Extension: 3",Hand Impact Driver: 5-1/2",Handle Hinge: 8-1/2",Handle Sliding-T: 12-15/16",Handle Speeder: 18",Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Socket Impact 6 PT: 1",Universal Joint,Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Crowfoot Flare Nut: 1-1/2",Crowfoot Open End: 1",Drag Link: 3/4",Extension Impact: 2",Extension Locking: 10",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Speed,Ratchet Adapter,Ratchet Classic Pear Head,Ratchet Flex Head,Ratchet Long Classic Pear Head,Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Socket Impact 6 PT: 1",Socket Impact Deep 6 PT: 1",Socket Impact Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",13/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",3/4",7/8",8",Extension: 4",Handle Sliding-T,Ratchet Classic Pear head: 20",Socket 12 PT: 1",Socket Impact 6 PT: 1",Universal Joint
  • 1 In. Drive Sockets/Accs. Included Handle Sliding-T
  • Number of Cutting Tools 11
  • Cutting Tools Included Hacksaw w/Rubber Grip,Lockback Knife 3-3/4",Retractable Blade Utility Knife Gray,Self Retracting Safety Blade Utility Knife,Snip Aviation Straight,Snip Combination: 14",Snip Duckbill: 7",Snip Miniature: 6-1/2",Snip Straight Cutting 12-3/4",Tubing Cutter 12",Tubing Flaring Tool
  • Number of Deburring and Finishing Tools 1
  • Deburring Ignition Point File
  • Finishing Tools Included Ignition Point File
  • Number of Drilling, Extracting, and Tapping Tools 20
  • Drilling, Extracting, and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 7
  • Inspection,Retrieving Tools Included 90 Degree,Cotter Pin Puller,Curved Hook Pick,Hook Pick: 45 Degree,Inspection Mirror Oval,Pocket Magnetic Retriever Tool: 16-3/4" to 26-3/4",Rectangular Telescoping Mirror: 2-1/8"
  • Number of Measuring Tools 12
  • Measuring Tools Included 0.015",0.017",0.018",0.020",0.025",0.030",0.032",0.035",0.040",Ignition 10 Blade Set: 0.013",Magnetic Torpedo: 9",Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 23
  • Nut Drivers,Nutsetters Included 1/4" x 2-3/4",10mm x 4",11/32" x 2-3/4",11mm x 4",12mm x 4",13mm x 4",14mm x 4",3/16" x 2-3/4",3/8" x 2-3/4",4mm x 4",5.5mm x 4",5/16" x 2-3/4",5/8" x 2-3/4",5mm x 4",6mm x 4",7/16" x 2-3/4",7/32" x 2-3/4",7mm x 4",8mm x 4",9/16" x 2-3/4",9/32" x 2-3/4",9mm x 4",Nut Driver: 1/2" x 2-3/4"
  • Number of Prybars and Pullers 67
  • Prybars,Pullers Included (2) Puller Jaw Block Lock Screw,(2) Puller Jaw Inside Hook,(2) Puller Nut Hex,(2) Puller Screw Cap,(2) Puller Screw Forcing ACME,(2) Puller Separator Plate,(2) Puller Slotted Crossarm,(2) Puller Spring Cap,(2) Puller Tip Detachable,1-1/2",1-1/4",1-1/8",1-3/4",1-3/8",1-5/8",1-7/8",10 Ton,16",2",2-1/4",2-1/8",2-3/8",24",28",3 Way,3/4",5 lb.,6" Reach,7/8",Dual-Reach,Narrow,Prybar Aligning: 18",Prybar Large Handle: 18",Prybar Rolling Head: 12",Prybar Wonder Bar: 12-3/4",Pull Jaw 6 Ton Narrow,Puller Blind Bearing Coll,Puller Blind Bearing Screw,Puller Cap Screw,Puller Cap Screw 3/8" - 24 UNC x 3",Puller Crossarm 6 Ton 2 Way,Puller Crossarm: 2 Way,Puller Handle T-Rod,Puller Jaw 10 Ton: Cap Screw,Puller Jaw 6 Ton,Puller Jaw Block Reversible: 6 Ton,Puller Jaw Block: 6 Ton,Puller Jaw Reversible: 4" Reach,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Rear Axle Flange F,Puller Rod Slide ACME Threader,Puller Rod Threader 3/4" - 16 UNF x 13",Puller Slide Hammer: 2-1/2 lb.,Puller Step Plate: 1",Reversible,Yoke 2-Way ACME Threader,Yoke 3-Way Jaw ACME
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 1-1/2",Carbon Scraper: 1",Flex Putty Knife: (2) 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 26
  • Miscellaneous Tools Included #1,#2,#3,1,1-1/2",1/4,13",14F-16R,17",2-1/4" Magnetic Bit Holder,23/64" Blade,3/16" #4,5/16" Hex,7" Magnetic Base,7/32,9",9/32,9/32",Bit 1/4" x 1" For: P1,Bit Holder: 1/4" Hex,Bit Insert 1/4" x 1",Bit Insert 5/16" Hex: #1,Bit Insert Phillips 1/4" Hex: #1,Bit Insert Slotted 1/4" Hex: 3/16",Bit Insert Slotted 5/16" Hex: 10F-12R,Bit Insert Slotted 5/16" x 1-1/2": 9/32" Blade,Bit Insert Slotted: 1/4" x 7/8",Bit Insert/Power Set 38 PC: Phillips #0,C-Clamp: 0" to 4",Clutch Bits 1/8 to 3/16",Die 76 PC,P2,Slotted 5/32,Socket Bar: 6-1/4",Socket Head 3/32 to 3/16",Square Recess #0,Tap,Torx T6 to T40
  • Number of Consumable Parts 0
  • Includes Blow Molded Box, (3) Blow Mold Red Case, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.