Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 613, Primary Application: Technician

  • Item # 15V160
  • My Part #
  • Mfr. Model # JCS-0613MASBX2
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 613, Primary Application: Technician close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,219.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 206.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Technician
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J445442-14RD
  • Recommended Tool Boxes Mfr. No. J445442-14RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 613
  • Number of Pliers 23
  • Pliers Included 10",16",7",7-5/16",8",Bent Nose Plier: 6-5/16",Convertible Retaining Ring 6 PC,Diagonal Cutting HD w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting High Leverage: 8-1/4",Lineman's w/Grip: 8-5/8",Locking Mini Long Nose: 6-29/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Cutter: 6-5/8",Nickel Chrome Locking Curved: 9-1/4",Nickel Chrome Locking Straight: 7-15/32",Pliers Set,XL Series Combo Slip-Joint w/Grip: 6",XL Series Groove Joint w/Grip: 5"
  • Number of Screwdrivers 21
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 4",#2 x 8",#3 x 6",#3 x 8",1/8" x 4",1/8" x 8",3/16",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",4",5/16" x 6",Phillips,Phillips Round: #0 x 3",Phillips: 5-3/4",Round Stubby: #2 x 1-1/2",Screw Starter,Screwdriver,Slotted Cabinet Round: 1/8" x 3",Slotted Round Stubby: 1/4" x 1-1/2",Slotted Square: 1/4" x 4",Slotted: 5-5/8"
  • Number of Wrenches 176
  • Wrenches Included (2) 15/16" x 1",1",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2" x 9/16",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/8",7mm,7mm x 8mm,8",8mm,8mm x 9mm,9/16",9/16" x 5/8",9/32",9mm,9mm x 10mm,9mm x 11mm,Adjustable Satin: 6",Angle Open-End Satin: 1/2",Chain Universal: 16-1/2",Combination 6 PT: 1/8",Combination Flare Nut Satin 6 PT: 1/2",Combination Flex Head Satin: 1/2",Combination Satin 12 PT: 1/2",Crowfoot Open End 3/8" Dr: 1/2",Double Box Full Polish 12PT: 1-1/16" x 1-1/8",Flare Nut Satin 6 PT: 7mm x 8mm,Obstruction Box Satin 12 PT: 5/8" x 3/4",Offset Double Box Full Polish 12 PT: 6mm x 7mm,Open-End Satin: 3/8" x 5/16",Pipe Cast Iron HD: 10",Ratcheting Double Box 12 PT: 1/2" x 9/16",Ratcheting Flare Nut 12 PT: 1/2",Ratcheting Head Micrometer,Short Combination 6 PT: 1/4",Short Combination Full Polish 12 PT: 1/4",Short Double Box Satin: 1/2" x 9/16",Torque Wrench
  • Number of Striking Tools 33
  • Striking Tools Included 1",1-3/16",1.5 LB,1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Ball Pein: 8 oz.,Brass,Center: 3/8",Chisel,Cold: 1/4",Dead Blow Combo Face: 28 oz.,Drift: 3/16",Hammer,Pin: 1/4",Prick: 5/16",Punch,Rubber Mallet,Starting: 1/4"
  • Number of Sockets/Accs. 308
  • Drive Size 1",1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/2",1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,20",2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Classic Pear head: 5",Deep 6 PT: 3/16",Extension,Extension: 2",Flexible: 6-1/4",Handle,Hex Bit: 1/16",Hinge: 5-3/4",Phillips Bit: #1,Ratchet,Screwdriver Bit Slotted: (2) 1/4",Sliding-T,Socket,Socket 6 PT: 3/16",Socket 8 PT: 1/4",Socket Clip,Socket Driver,Speed: 15-1/2",Universal 12 PT: 1/4",Universal Joint 1/4" Drive
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,1",1/2",1/4",1/8",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,3/16",3/4",3/8",4mm,5/16",5/32",5/8",5mm,6",6mm,7/16",7/32",7/8",7mm,8-1/2",8mm,9/16",9mm,Adapter,Classic Pear Head: 7",Deep 12 PT: 1",Extension,Extension: 3",Flex Head: 8-1/2",Flexible: 8",Handle,Hex Bit: 1/4",Hinge: 1/2",Phillips Bit: #2,Ratchet,Screwdriver Slotted: 1/4",Sliding-T,Socket,Socket 12 PT: 1/4",Socket 8 PT: 1/8",Socket clip,Universal 12 PT: 1/2",Universal Joint,Wobble: 3"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Adapter,Classic Pear Head: 10",Deep 12 PT: 1",Drag Link: 15/16",Extension: 2-1/2",Flex Head: 17-3/32",Handle,Hex Bit: 1/2",Hinge: 5",Long Classic Pear Head: 16",Ratchet,Socket,Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Speed: 15-1/2",Universal 12PT: 1/2",Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",8",Classic Pear Head: 20",Extension: 4",Handle Sliding-T: 8",Ratchet,Socket 12 PT: 7/8",Universal Joint
  • 1 In. Drive Sockets/Accs. Included Handle,Sliding-T 1" DR
  • Number of Cutting Tools 6
  • Cutting Tools Included Adjustable w/Rubber Grip,Classic 99(R) Retractable Blade Utility,Gray,Hacksaw,Knife Lockback: 3-3/4",Snips Aviation Straight,Snips Miniature: 6-1/2",Snips Straight Cutting: 12-3/4"
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Extractor, Screw: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Set Hex Key 13 PC: 3/64",Set Hex Key 9 PC Metric: 1.5mm
  • Number of Inspection and Retrieving Tools 4
  • Inspection,Retrieving Tools Included 26-3/4",Cotter Pin Puller,Mirror Rectangular Telescoping: 2-1/8",Retriever Tool Pocket Magnetic: 16-3/4"
  • Number of Measuring Tools 1
  • Measuring Tools Included 12 ft. x 1/2",Power Lock(R) Metal Case,Tape Rule
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/2" x 2-3/4",1/4" x 2-3/4",11/32" x 2-3/4",3/16" x 2-3/4",3/8" x 2-3/4",5/16" x 2-3/4",5/8" x 2-3/4",7/32" x 2-3/4",9/16" x 2-3/4",9/32" x 2-3/4",Nut Driver: 7/16" x 2-3/4"
  • Number of Prybars and Pullers 10
  • Prybars,Pullers Included 16",24",Prybar Aligning: 18",Prybar Rolling Head: 12",Puller Jaw Reversible 4" Reach,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Screw Forcing ACME,Puller Tip Detachable,Puller Yoke 3 Way Jaw ACME
  • No. of Putty Knives and Scrapers Included 2
  • Putty Knives,Scrapers Included Putty Knife Nylon Handle Flexible: 1-1/4",Scraper Carbon: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 5
  • Miscellaneous Tools Included 13",17",9",C-Clamp Standard Service Deep Throat Screw 0-4",Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Box Blow Molded, (2) Case Blow Molded Red, Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, 11 Pockets, 18 Pockets, 26 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.