Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PROTO

SAE, Metric Master Tool Set, Number of Pieces: 125, Primary Application: General Purpose

  • Item # 100G51
  • My Part #
  • Mfr. Model # 100G51
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 125, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $838.00 / each Offer Ends 09/29/18

Web Price $1,289.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Included Storage Mfr. No. J9975R
  • Recommended Tool Boxes Mfr. No. J9975R
  • SAE or Metric SAE, Metric
  • Number of Pieces 125
  • Number of Pliers 0
  • Number of Screwdrivers 6
  • Screwdrivers Included #2 x 4",#3 x 6",1/4" x 4",5/16" x 6",Keystone Slotted 3/16" x 3",Phillips #1 x 3"
  • Number of Wrenches 3
  • Wrenches Included 10",12",Adjustable: 8"
  • Number of Striking Tools 12
  • Striking Tools Included 1/16",3/16",3/32",5/16",7/16",Chisel Cape: 7/32",Chisel Cold: 1/2",Chisel Diamond Point: 3/16",Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/8"
  • Number of Sockets/Accs. 100
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",10mm,11/32",11mm,12mm,13mm,3/16",3/8",4mm,5/16",5/32",5mm,6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Ratchet,Socket 6 PT: 1/2",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver
  • 3/8 In. Drive Sockets/Accs. Included 1",1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,16mm,17mm,18mm,19mm,3/4",3/8",5/16",7/16",9/16",9mm,Ratchet,Socket 12 PT: 1/2",Socket 8 PT: 1/4",Socket Clip,Socket Deep 12 PT: 1/2",Socket Deep 6 PT: 5/8",Socket Spark Plug 6 PT: 5/8"
  • 1/2 In. Drive Sockets/Accs. Included 1",11/16",13/16",15/16",3/4",5/8",7/8",9/16",Ratchet,Socket 12 PT: 1/2",Socket Clip
  • Nonsparking No
  • Number of Miscellaneous Tools 4
  • Miscellaneous Tools Included 13",9",Adapter: 1/2" F x 3/8" M,Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Red Vinyl Pouch, Kit Tool: 3 Pockets, 12 Pockets
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.