Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Red Rolling Cabinet, Series 450, Heavy Duty, Width: 57", Depth: 25", Height: 43"

  • Item# 5RRP2
  • Mfr. Model# J455743-11RD
  • Catalog Page# 949
  • Catalog Group# D5985
  • UNSPSC# 24112401
Red Rolling Cabinet, Series 450, Heavy Duty, Width: 57", Depth: 25", Height: 43" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,149.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Features heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Series 450, Heavy Duty
  • Width 57"
  • Depth 25"
  • Height 43"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 200 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Storage Capacity 26,541 cu. in.
  • Load Rating 2800 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy Duty Locks with Tubular Key
  • Handles Full Width Aluminum
  • Configuration Center Bank: (1) 49-2/3"W x 23"D x 3-7/8"H, Left Bank: (1) 28"W x 23"D x 4"H, (3) 28"W x 23"D x 6-3/8"H, Right Bank: (1) 18-2/3"W x 23"D x 1-3/4"H, (5) 18-2/3"W x 23"D x 4"H
  • Finish Powder Coated
  • Features Recessed Aluminum Extruded Drawer Pulls, Double Wall Drawer Fronts, 700 lb. Caster
  • Includes Vinyl Top, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.