Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROTO

Yellow Heavy Duty Rolling Cabinet, 43" H X 57" W X 25" D, Number of Drawers: 11

  • Item # 5RRP1
  • Mfr. Model # J455743-11YL
  • Catalog Page # N/A
  • Catalog Group # D5985
  • UNSPSC # 24112401
Yellow Heavy Duty Rolling Cabinet, 43" H X 57" W X 25" D, Number of Drawers: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Features heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series 450
  • Tool Box Duty Rating Heavy Duty
  • Width 57"
  • Depth 25"
  • Height 43"
  • Number of Drawers 11
  • Color Yellow
  • Drawer Color Yellow
  • Drawer Capacity 200 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Finish Powder Coated
  • Storage Capacity 26,541 cu. in.
  • Load Rating 2800 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy Duty Locks with Tubular Key
  • Handles Full Width Aluminum
  • Configuration Center Bank: (1) 49-2/3"W x 23"D x 3-7/8"H, Left Bank: (1) 28"W x 23"D x 4"H, (3) 28"W x 23"D x 6-3/8"H, Right Bank: (1) 18-2/3"W x 23"D x 1-3/4"H, (5) 18-2/3"W x 23"D x 4"H
  • Features Recessed Aluminum Extruded Drawer Pulls, Double Wall Drawer Fronts, 700 lb. Caster
  • Includes Vinyl Top, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms