Skip Content

DV
PROTO

Black Heavy Duty Rolling Cabinet, 41" H X 50-1/2" W X 25" D, Number of Drawers: 8

  • Item # 5RRN5
  • My Part #
  • Mfr. Model # J455041-8BK-2S
  • Catalog Page # N/A
  • Catalog Group # D5984
  • UNSPSC # 24112401
Rolling Cabinet,50-1/2"Wx25"Dx41"H,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Features heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series 450
  • Tool Box Duty Rating Heavy Duty
  • Width 50-1/2"
  • Depth 25"
  • Height 41"
  • Number of Drawers 8
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Finish Powder Coated
  • Storage Capacity 18,920 cu. in.
  • Load Rating 2800 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 2
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy Duty Locks with Tubular Key
  • Handles Full Width Aluminum
  • Configuration Center Bank: (1) 44-7/16"W x 23"D x 4"H, Left Bank: (4) 28"W x 23"D x 1-3/4"H, (3) 28"W x 23"D x 4"H, Right Bin: 13-7/16"W x 23"D x 18"H with (2) 1-1/2"H Drawer
  • Features Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
  • Includes Vinyl Top, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products