ST
PROTO

Red Standard Duty Rolling Cabinet, 61" H X 41" W X 18" D, Number of Drawers: 27

  • Item # 7A039
  • My Part #
  • Mfr. Model # 7A039
  • Catalog Page # N/A
  • UNSPSC # 24112401
Red Standard Duty Rolling Cabinet, 61" H X 41" W X 18" D, Number of Drawers: 27 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,523.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 516.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series 450HS
  • Tool Box Duty Rating Standard Duty
  • Width 41"
  • Depth 18"
  • Height 61"
  • Number of Drawers 27
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Finish Gloss
  • Load Rating 1800 lb.
  • Number of Shelves 1
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Handles Tubular Metal Side, Folding
  • Features Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Red Standard Duty Rolling Cabinet, 61 In H X 41 In W X 18 In D, Number of Drawers: 27 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Overall, a great combo for storage of small and medium tools. Very well built, w/welded seams and no sharp edges. The pre-cut liners are quite easy to install and are static-charged so they must be "layed in" from one end.For the price, it can't be beat.
Date published: 2012-08-07
  • y_2018, m_9, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_7A039, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.