C3
PROTO

Red Standard Duty Rolling Cabinet, 43" H X 37" W X 20" D, Number of Drawers: 3

  • Item # 35XP93
  • My Part #
  • Mfr. Model # JUC3743-3SG
  • Catalog Page # 743
  • UNSPSC # 24112401
Red Standard Duty Rolling Cabinet, 43" H X 37" W X 20" D, Number of Drawers: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,112.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 234.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cart features a lift top work surface, top storage compartment, and pry bar storage.

View More

Technical Specs

  • Item Rolling Cabinet
  • Tool Box Duty Rating Standard Duty
  • Width 37"
  • Depth 20"
  • Height 43"
  • Number of Drawers 3
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 20,558 cu. in.
  • Load Rating 1100 lb.
  • Caster Size 5" X 1-1/4"
  • Number of Shelves 2
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Thermoplastic Rubber
  • Caster Type (2) Swivel, (2) Locking Swivel
  • Locking System High Security Tubular Lock
  • Handles Full Width Aluminum
  • Configuration (3) Drawers, (1) Top Compartment
  • Features Lift Top Work Surface with (2) Oil Filled Shocks, Aluminum Extruded Drawer Pulls, Non-Slip Drawer Liners, Power Outlet and Power Access Through Rear of Cart, (4) Pry Bar Holders, Modular Storage In Top Compartment, (4) Adjustable Bumpers
  • For Use With Mfr. No. JUC1834-5SG-SC, JUC1834-SG-LK, JUCPULLTRAY, JUC-AERCH, JUC-CRDWP, JUC-FLCTH, JUC-PWRH, JUC-SCRH, JUC-SCRBH, JUC-TRSH
  • Includes Side Handle, Lock, Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.