Skip Content

WV
PROTO

Red Standard Duty Rolling Cabinet, 42" H X 27" W X 18" D, Number of Drawers: 12

  • Item # 1ZMN2
  • My Part #
  • Mfr. Model # J442742-12RD
  • Catalog Page # N/A
  • Catalog Group # H2324
  • UNSPSC # 24112401
Rolling Cabnet,27"W x 18"D x 42"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,080.00 / each

Web Price $1,080.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 193.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series 440
  • Tool Box Duty Rating Standard Duty
  • Width 27"
  • Depth 18"
  • Height 42"
  • Number of Drawers 12
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 10,026 cu. in.
  • Load Rating 2400 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 1
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Standard Key Cylinder Lock
  • Handles Tubular Metal Side
  • Configuration Left Bank: (2) 5"W x 16-1/8"D x 1-7/8"H, Right Bank: (2) 5"W x 16-1/8"D x 1-7/8"H, Center Bank: (1) 11-1/8"W x 16-1/8"H x 3-15/16"D, (4) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4 "W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H
  • Features 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • For Use With Mfr. No. J442710-4RD-IC Intermediate Chest, J442719-10RD-D or J442719-12RD-D Top Chests With Drop Front, J442719-8RD Top Chest
  • Includes Vinyl Top, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.