DV
PROTO

Red Heavy Duty Top Chest, 27" H X 34" W X 25" D, Number of Drawers: 6

  • Item # 1ZMK1
  • My Part #
  • Mfr. Model # J453427-6RD
  • Catalog Page # N/A
  • Catalog Group # D5972
  • UNSPSC # 24112401
Red Heavy Duty Top Chest, 27" H X 34" W X 25" D, Number of Drawers: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Features heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.

View More

Technical Specs

  • Item Top Chest
  • Series 45
  • Tool Box Duty Rating Heavy Duty
  • Width 34"
  • Depth 25"
  • Height 27"
  • Number of Drawers 6
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Finish Gloss
  • Storage Capacity 11,662 cu. in.
  • Load Rating 280 lb.
  • Material Steel
  • Gauge 20 to 22
  • Configuration 27-3/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Center Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Aluminum, Full-Width
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • For Use With 45 Series Cabinets
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products