C3
PROTO

Red Heavy Duty Rolling Cabinet, 42" H X 41" W X 18" D, Number of Drawers: 6

  • Item # 48VA73
  • My Part #
  • Mfr. Model # J544142-6SG
  • Catalog Page # 742
  • Catalog Group # J4828
  • UNSPSC # 24112401
Red Heavy Duty Rolling Cabinet, 42" H X 41" W X 18" D, Number of Drawers: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,246.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-Duty Workstation by Proto® features 100% fully extending recessed drawer pulls and 100-lb. ball bearing slides. 2 reinforcement channels run left-to-right and 2 run front-to-back for additional strength. Vinyl top and drawer liners included. Chest also includes heavy-duty easy-grip handles, heavy-duty key, and smooth, sleek, and durable paint finish.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series 540S
  • Tool Box Duty Rating Heavy Duty
  • Width 41"
  • Depth 18"
  • Height 42"
  • Number of Drawers 6
  • Color Red
  • Drawer Color Gray
  • Drawer Capacity 200 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Finish Gloss/Matte
  • Storage Capacity 15,588 cu. in.
  • Load Rating 1800 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel, Vinyl
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy Duty Keys
  • Handles Easy Grip Steel
  • Configuration Center Bank: (5) 37-3/4" W x 16-1/8" D x 3-15/16" H, (1) 37-3/4" W x 16-1/8" D x 8-1/16" H
  • Features Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
  • For Use With Proto 540 Series
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.