ST
PROTO

Ratcheting Cutting Action Locking Chain Pipe Cutter, Cutting Capacity Up to 2-61/64 in

  • Item # 10G679
  • My Part #
  • Mfr. Model # J263XL
  • Catalog Page # N/A
  • UNSPSC # 27112115
Ratcheting Cutting Action Locking Chain Pipe Cutter, Cutting Capacity Up to 2-61/64 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Pipe and Tubing Cutters


$141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® locking cutter pliers in plumbing and heating applications, and for exhaust pipe repair and removal. Cuts through steel, copper, aluminum, and some stainless steel. 13 alloy steel cutting wheels evenly cut difficult to reach thin wall pipes by hand ratcheting. Locking mechanism avoids the risk of lateral movement and misaligned cutting. Butterfly screw.

View More

Technical Specs

  • Item Locking Chain Pipe Cutter
  • Cuts Aluminum, Copper, Steel and Some Stainless Steels
  • Cutting Capacity Up to 2-61/64 in
  • Overall Length 9 27/32 in
  • Cutting Action Ratcheting
  • Blade Material 13 Alloy Steel
  • Features Butterfly Screw for Easy Feeding as Cutting, Cuts Wall Thickness Up to 7/64 in
  • Replacement Chain Mfr. No. J263RC
  • Includes Cutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms