Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PROTO

Plain-Handle Dial Torque Wrench, 3/8" Drive Size, 0.5 Nm Primary Scale Increments, 10"

  • Item # 1ARR9
  • My Part #
  • Mfr. Model # J6177NMF
  • Catalog Page # 784
  • UNSPSC # 27111715
Plain-Handle Dial Torque Wrench, 3/8" Drive Size, 0.5 Nm Primary Scale Increments, 10" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proto®

• Meet or exceed ASME B107.14M
Dial Torque Wrenches

• Calibrated to ±4% of CW and CCW

View More

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed Ratcheting
  • Torque Measurement Type Inch-Pound,Newton-Meter
  • Primary Scale Range 6 to 30 Nm
  • Primary Scale Increments 0.5 Nm
  • Calibration Certificate Included No
  • Secondary Scale Range 50 to 250 in.-lb.
  • Secondary Scale Increments 5 in.-lb.
  • Electric Light/Tone No
  • Overall Length 10"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW/CCW @ 20 to 100% of Full Scale
  • Memory Needle Yes
  • Reset Type Memory Needle
  • Min. Number of Cycles 5000
  • Handle Material Rubber
  • Handle Type Plain
  • Extension Handles No
  • Standards ANSI
  • Includes Blow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.