Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTO

Pistol Grip Grease Gun, 3600 psi, 30.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

  • Item # 24AL24
  • Mfr. Model # JFC33HD-TT
  • Catalog Page # N/A
  • UNSPSC # 27112901
Pistol Grip Grease Gun, 3600 psi, 30.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $79.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.86 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proto pistol-grip manual grease gun features a seamless 1.7mm-thick barrel and an aluminum head. The attached tether helps prevent accidents and injuries due to dropping the tool when working at elevated heights. Can be loaded by any of 3 methods. Choose the one that works best for you: pre-filled cartridge, bulk filling or filler pump.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 30.0
  • Max. Operating Pressure 3600 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Hose Length 18"
  • Tube Color Red
  • Tether Capable Tether Ready
  • Volume Per Stroke 2ml
  • Tool Length 16"
  • For Use With Bulk, Cartridge, or Filler Pump
  • Application Grease Gun
  • Features 1.7mm Thick Seamless Barrel, Aluminum Head, Tethered
  • Includes Nylon Hose, Metal Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.