Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROTO

Alloy Tool Steel Screwdriver with 2" Shank and #0 Phillips Tip

  • Item# 3AAH3
  • Mfr. Model# J9682C
  • Catalog Page# N/A
  • UNSPSC# 27111701
Alloy Tool Steel Screwdriver with 2" Shank and #0 Phillips Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #0
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design 4-Sided
  • Shank Shape Round
  • Shank Material Alloy Tool Steel
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 4-3/8"
  • Features Precision Machined Tip
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms