Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROTO

Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 49/64", Jaw Length: 27/32", ESD Safe: No

  • Item # 31CL22
  • My Part #
  • Mfr. Model # J206GXL-TT
  • Catalog Page # 892
  • UNSPSC # 27112114
Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 49/64", Jaw Length: 27/32", ESD Safe: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item Diagonal Cutting Plier
  • Cut Flush
  • ESD Safe No
  • Jaw Width 49/64"
  • Nominal Tool Length 6"
  • Jaw Length 27/32"
  • Material Steel
  • Overall Length 6"
  • Voltage Rating Not Rated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Insulated No
  • Nose Type Oval
  • Spring Return No
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Tip Width 7/16"
  • Handle Type Dipped Pistol Grip
  • Handle Color Red
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms