Skip Content

ST
PROTO

Nonmarring Plastic Soft Face Hammer, 2 lb. Head Weight, Fiberglass with Vinyl Grip Handle Material

  • Item # 3R499
  • My Part #
  • Mfr. Model # J1364
  • Catalog Page # N/A
  • UNSPSC # 27111602
Nonmarring Plastic Soft Face Hammer, 2 lb. Head Weight, Fiberglass with Vinyl Grip Handle Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Two mar-resistant plastic tips, one medium, and one tough.
• Tips are screw-on and replaced easily.
• Fiberglass handle with ergonomic, non-slip grip.

View More

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Soft Face Hammer
  • Replaceable Tip Yes
  • Hammer Tips Included Yes
  • Tip Material Nonmarring Plastic
  • Head Weight 2 lb.
  • Hammer Tip Dia. 1-11/16"
  • Handle Material Fiberglass with Vinyl Grip
  • Overall Length 14-53/64"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tip Hardness Medium/Tough
  • Hammer Tip Color Gray/Green
  • Handle Color Black/Red
  • Head Length 4-11/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.