Skip Content

ST
PROTO

Needle Nose Plier, 7-1/2" Overall Length, 1-3/8" Max. Jaw Opening, Smooth Gripping Surface

  • Item # 4LT94
  • My Part #
  • Mfr. Model # J226-01G
  • Catalog Page # 876
  • UNSPSC # 27112108
Needle Nose Plier,7-1/2 in.,Smooth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Proto® needle nose pliers with induction hardened cutting edges, diamond serrated jaws and coil spring. Comfortable plastisol grips.

View More

Technical Specs

  • Item Needle Nose Plier
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • Jaw Bend 0 Degrees
  • Overall Length 7-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Smooth
  • Spring Return No
  • Jaw Length 2-5/8"
  • Jaw Width 3/4"
  • Tip Width 3/8"
  • Max. Jaw Opening 1-3/8"
  • Handle Type Dipped
  • Handle Color Red
  • Cutting Capacity/Material 14 AWG Copper Wire
  • Voltage Rating Not Rated
  • Features Coil Spring
  • Standards ASME B107.13
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.