Skip Content

DV
PROTO

Jaw Length: 11/16", Jaw Width: 11/16", Jaw Bend: 70°, Tip Width: 13/32"

  • Item # 31CL54
  • My Part #
  • Mfr. Model # J225GXL-TT
  • Catalog Page # N/A
  • UNSPSC # 27112108
Needle Nose Plier,5-5/8 in.,Serrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bent Needle Nose Plier
  • Jaw Length 11/16"
  • Jaw Width 11/16"
  • Jaw Bend 70 Degrees
  • Tip Width 13/32"
  • Overall Length 5-5/8"
  • Gripping Surface Serrated
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Tether Ready
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 1"
  • Handle Color Red
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Key Ring Tether Attachment Point in Handle
  • Standards ASME B107.23-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.