Skip Content

DV
PROTO

Jaw Length: 13/16", Jaw Width: 13/16", Jaw Bend: 0°, Tip Width: 7/16"

  • Item # 31CL28
  • My Part #
  • Mfr. Model # J228GXL-TT
  • Catalog Page # N/A
  • UNSPSC # 27112108
Jaw Length: 13/16", Jaw Width: 13/16", Jaw Bend: 0°, Tip Width: 7/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Needle Nose Plier
  • Jaw Length 13/16"
  • Jaw Width 13/16"
  • Jaw Bend 0 Degrees
  • Tip Width 7/16"
  • Overall Length 8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Tether Ready
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 2-5/32"
  • Handle Color Red
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Key Ring Tether Attachment Point in Handle
  • Standards ASME B107.23-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.