C3
PROTO

Stainless Steel Multi-Tool Plier, Number of Tools: 9

  • Item # 4VN85
  • My Part #
  • Mfr. Model # J18576
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Plier, Number of Tools: 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A 9-tool multi-tool from Proto® offers 15 different functions including pliers with wire cutter, crosscut saw, taper grind blade, sheepfoot blade, can and bottle opener, ruler, and screwdriver bits. The locking handle positions securely and safely locks each blade/implement in place for safety. Wide handle design offers additional comfort. Stores conveniently in its own belt pouch.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Cross Cut Saw,Plier,Ruler,Sheep Foot Blade,Taper Grind Blade,Wire Cutter
  • Multi Tools Family Included Blade,Cutter,Opener,Plier,Ruler,Saw
  • Number of Tools 9
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8"/6"
  • Handle Material Stainless Steel
  • Features Pliers With Wire Cutter, Cross Cut Saw, Taper Grind Blade, Sheep Foot Blade, Can & Bottle Opener, Ruler, and Screwdriver Bits Provide Versatility.
  • Primary Handle Color Silver
  • Opening Action Constant Open
  • Includes Screwdriver Bits, Pouch
  • One-Hand Operation No
  • Number of Functions 15
  • Tool Access Internal
  • Locking No
  • Sheath Material Not Included
  • Handle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.