Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Fixed 1/4" Micrometer Torque Wrench, 10 to 50 in.-lb.

  • Item# 4LV09
  • Mfr. Model# J6060A
  • Catalog Page# 997
  • UNSPSC# 27111715
Fixed 1/4" Micrometer Torque Wrench, 10 to 50 in.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $216.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® micrometer torque wrench for precision/highly accurate applications such as military and aerospace. Calibrate wrench by mechanical loading in a horizontal position, followed by a 3-click test at 20%, 60%, and 100% of maximum instrument capacity.

View More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Torque Measurement Type Inch-Pound
  • Primary Scale Range 10 to 50 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 9-1/2"
  • Rotation CW/CCW
  • Accuracy +/-3% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Material Chrome
  • Handle Knurled Grip
  • Meets/Exceeds ASME B107.14M
  • Includes Molded Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by What's not to like about a PROTO? The torque wrench was good Proto quality and did all that I expected of it. So nice to use. Grainger's service was great and shipped it right to my house overnight. I'm very happy with the entire experience.John April 18, 2013
  • 2015-09-08T19:49:32.456-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LV09, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.