Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

Metric Master Tool Set, Number of Pieces: 157, Primary Application: General Purpose

  • Item # 53GM13
  • My Part #
  • Mfr. Model # J99431A
  • Catalog Page # 758
  • UNSPSC # 27113201
Metric Master Tool Set, Number of Pieces: 157, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,473.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 74.088 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Pliers,Prybars,Pullers,Retrieving Tools,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Chest
  • Included Storage Mfr. No. J542719-10SG-D
  • Recommended Tool Boxes Mfr. No. J542719-10SG-D
  • SAE or Metric Metric
  • Number of Pieces 157
  • Number of Pliers 10
  • Pliers Included Diagonal Cutting s/Grip: 6-1/16",End Cutting w/Grip: 8-1/4",Groove Joint: 10",Heavy Duty Diagonal Cutting w/Grip: 7-5/16",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Needle Nose w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 12
  • Screwdrivers Included #2 x 1-1/2",#2 x 4",#3 x 6",#4 x 8",3/16" x 4",3/8" x 12",3/8" x 8",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3"
  • Number of Wrenches 27
  • Wrenches Included 10",10mm,10mm x 11mm,11mm,12",12mm,12mm x 13mm,13mm,14mm,14mm x 15mm,15mm,16mm,16mm x 17mm,17mm,18mm,18mm x 19mm,19mm,20mm,21mm,22mm,23mm,24mm,8mm,9mm,Adjustable: 6",Combination 12 PT: 7mm,Open End: 8mm x 9mm
  • Number of Striking Tools 16
  • Striking Tools Included 1/8",3/16",3/32",5/16",7/16",Ball Peen Hammer: 16 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16",Rubber Hacksaw
  • Number of Sockets/Accs. 73
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,5mm,6",6mm,7mm,8mm,9mm,Extension: 3",Handle Hinge: 7-7/8",Ratchet,Socket 12 PT: 8mm,Socket Deep 12 PT: 8mm,Socket Hex Bit: 4mm,Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included 10",11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,5",Extension: 2-1/2",Handle Hinge: 15-3/4",Handle Speeder,Ratchet,Socket 12 PT: 10mm,Socket Deep 12 PT: 16mm,Socket Hex Bit: 12mm,Universal Joint
  • Number of Cutting Tools 1
  • Cutting Tools Included Snip Aviation Straight
  • Number of Drilling, Extracting, and Tapping Tools 5
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 9
  • Hex,Torx Keys Included 10mm,2.5mm,2mm,3mm,4mm,5mm,6mm,8mm,Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 1
  • Inspection Cotter Pin Puller Pick
  • Retrieving Tools Included Cotter Pin Puller Pick
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included Prybar Aligning: 18",Rolling Head Prybar: 12"
  • Nonsparking No
  • Number of Miscellaneous Tools 19
  • Number of Consumable Parts 0
  • Includes 3/8 Drive Blow Mold Case, Blow Mold Box 181/2x159/16x3, Kit Tool: 6 Pockets, 12 Pockets, Pouch Only For 18 PC Anti-Slip, Tool Roll: 5 Pockets, Torque Wrench Plastic Box
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.