Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

Metric Master Tool Set, Number of Pieces: 99, Primary Application: General Purpose

  • Item # 3EB75
  • My Part #
  • Mfr. Model # J99421
  • Catalog Page # N/A
  • UNSPSC # 27113201
Metric Master Tool Set, Number of Pieces: 99, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,724.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Pliers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Included Storage Mfr. No. J9969
  • SAE or Metric Metric
  • Number of Pieces 99
  • Number of Pliers 5
  • Pliers Included Diagonal w/Grip: 7",Groove Joint: 10",Locking Straight: 7-15/32",Needle Nose Side Cutter: 6",Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 8
  • Screwdrivers Included #2 x 4",#3 x 6",3/16" x 4",3/8" x 8",5/16" x 6",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar: #1 x 3"
  • Number of Wrenches 17
  • Wrenches Included 10",10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,8mm,9mm,Adjustable: 6",Combination 12 PT: 7mm
  • Number of Striking Tools 15
  • Striking Tools Included 1/8",3/16",3/32",5/16",7/16",Ball Peen Hammer: 16 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Face Orange: 21 oz.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16"
  • Number of Sockets/Accs. 42
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 10mm,11mm,12",12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,7mm,8mm,9mm,Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket 12 PT: 6mm,Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included 10",11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,Extension: 5",Handle Hinge: 18-5/8",Ratchet,Socket 12 PT: 10mm,Universal Joint
  • Number of Cutting Tools 2
  • Cutting Tools Included Adjustable Hacksaw w/Rubber Grip,Snip Aviation Straight
  • Number of Hex and Torx Keys 9
  • Hex,Torx Keys Included 10mm,2.5mm,2mm,3mm,4mm,5mm,6mm,8mm,Hex Key 9 PC: 1.5mm
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 12
  • Number of Consumable Parts 0
  • Includes 19 Set Box, Blow Molded Box 181/2x159/16x3, Kit Tool 12 Pockets, Pouch Only For 15 PC Anti-Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.