Skip Content

TP
PROTO

SAE Aircraft/Avionics Tool Set, Number of Pieces: 84, Primary Application: Aircraft/Avionics Mainten

  • Item # 42W525
  • My Part #
  • Mfr. Model # JTS-84AEROBK
  • Catalog Page # N/A
  • UNSPSC # 27113201
Aircraft/Avionics Tool Set,84-Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aircraft/Avionics Tool Set
  • Tool Families Included Accessories,Awls,Cutting Tools,Hex,Inspection,Measuring Tools,Pliers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Aircraft/Avionics Maintenance
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes Mfr. No. J442742-7RD
  • SAE or Metric SAE
  • Number of Pieces 84
  • Number of Pliers 7
  • Pliers Included Curved: 7",Diagonal Cutting: 5-1/16",Duckbill Pliers: 7-25/32",Groove Power-Track Pliers: 7-1/16",Locking Long Nose: 9",Needle Nose with cutter: 6-5/8",Slip Joint: 5-13/16",Tongue
  • Number of Screwdrivers 12
  • Screwdrivers Included #1" x 3",#2" x 1-1/2",#2" x 4",#3" x 6",1/4" x 6",3/16" x 3",3/8" x 12",3/8" x 8. 3/8" x 10",Keystone Round Bar: 1/4" x 4",Magnetic Ratcheting Screwdriver Bit Set,Phillips Round Bar: #0" x 3"
  • Number of Wrenches 14
  • Wrenches Included 1/2",1/2" x 9/16",11/16",3/4",3/8" x 7/16",5/8",5/8" x 3/4",7/16",7/16" x 1/2",9/16",9/16" x 5/8",Adjustable 8",Combination Black Finish: 12-Point Standard 3/8",Open End Black Finish: 5/16" x 3/8"
  • Number of Striking Tools 6
  • Striking Tools Included 3/32",5/32",Ball Peen Hammer: 8 oz.,Hammer Soft Face,Punch Drift: 3/8",Punch Pin: 1/8"
  • Number of Sockets/Accs. 21
  • Drive Size 1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",3/8",5/16",7/16",7/32",9/32",Extension: 2",Ratchet Standard,Socket 12 PT: 1/2",Socket 6 PT: 1/2",Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included Adapter 1/4 F x 3/8 M Black,Extension: 8"
  • Number of Awls and Scribers 1
  • Awls OB Scratch Awl
  • Scribers Included OB Scratch Awl
  • Number of Cutting Tools 1
  • Cutting Tools Included Knife Lockback 3-3/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Holder Flex,Inspection Mirror: 2-1/8",Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4",Retriever
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 6 ft. x 1/2"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Stiff Putty Knife: 1-1/2"
  • Scrapers Included Stiff Putty Knife: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 24
  • Miscellaneous Tools Included (25) Blade Feeler Gauge,1/16,1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Flexible Retriever,Holder,Lockback Knife 5",Magnetic Retriever: 16-3/4",Putty Knife Nylon Handle Stiff Blade: 1-1/2",Rectangular Inspection Mirror 2-1/8",Scratch Awl,Short Arm Hex Keys: 0.050,Straight Aviation Snip 7",Tape Rule: 1/2" x 6 ft.
  • Number of Consumable Parts 0
  • Includes Folding Knife Sheath, Pouch Only For 7 PC Anti-Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.