Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

SAE and Metric Master Tool Set, Number of Pieces: 1258, Primary Application: Technician

  • Item# 15V174
  • Mfr. Model# JCS-1258MASBX2
  • Catalog Page# 969
  • UNSPSC# 27113201
SAE and Metric Master Tool Set, Number of Pieces: 1258, Primary Application: Technician close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34,699.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 206.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Technician
  • SAE or Metric SAE and Metric
  • Number of Pieces 1258
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 642
  • Number of Wrenches 238
  • Number of Pliers 33
  • Number of Screwdrivers 63
  • Number of Striking Tools 50
  • Number of Miscellaneous Tools 232
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 5RRG1, 5RRG0
  • 1/4 In. Drive Sockets/Accs. Included 6 -Point Universal: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, 6 -Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 6 -Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 8 -Point Standrad 1/4, 5/16, 3/8", 12 -Point Universal: 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 11/32", 12 -Point Deep: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, TORX Bit: T10, T15, T20, T25, T27, T30, Hex Bit Standrad 1/16, 1/4, 1/8, 3/16, 3/32", 5/16, 5/32, 5/64, 7/32, 7/64, 9/64", 2, 2.5, 3, 4, 5, 6mm, Phillips Bit #1, #2, Slotted Bits: 1/4, 3/16", Wobble Extension: 2, 3", Locking Extension: 2, 6", Full Polish Ratchet, Speeder Handle, Sliding Handle, Universal Joint, Hinge Handle: 5-3/4", Extensions: 2, 3, 6", Flex Extension: 6", Driver Socket
  • 3/8 In. Drive Sockets/Accs. Included 6-Point Standrad 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 21, 22, 23, 24, 25, 26mm, 6-Point Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 6-Point Super Short: 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 7, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point Impact: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 8-Point Standrad 1/4, 5/16, 3/8, 7/16, 1/2", 12-Point Standrad 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 25, 26mm, 12-Point Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23mm, 12-Point Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 18, 19mm, Thin Wall Deep Impact: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Torx Bit T15, T20, T25, T27, T30, T40, T45, T50, Hex Bit Standrad 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32", 4, 5, 6, 7, 8, 10mm, Extra Long Hex Bit: 4, 5, 6, 7, 8, 10mm, Extensions: 3, 6, 8, 12", Wobble Extensions: 3, 6, 8", Locking Extensions: 6, 12", Phillips Bits: #2, #3, #4, Slotted Bit, Universal Joint, Pinless Universal Joint, Ratchet Adaptor, 11-1/4" L Ratchet, 10" Ratchet, Flex Head Ratchet, Sliding T-Handle, 7-7/8" Hinge Handle, Speeder Handle
  • 1/2 In. Drive Sockets/Accs. Included 6-Point Impact: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 6-Point Impact Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 8-Point Standrad 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 12-Point Std; 3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25/32, 13/16", 7/8", 29/32, 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 12-Point Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 12-Point Thin Wall Impact Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 12-Point Universal: 1/2", 9/16", 5/8", Hex Bit Standrad 1/4", 3/8", 5/16", 7/16", 1/2", 9/16", 12, 14, 17mm, Extra Long Hex Bit: 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", Impact Hex Bit: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", Universal Joint, Impact Universal Joint, Impact Rachet Adaptor, Impact Extensions: 2-1/2", 5", Ratchet Adaptor, Std Extensions: 2-1/2", 5, 10", Locking Extensions: 5, 10", Wobble Extensions: 2-1/2", 5, 10", Hinge Handle 18-5/8", Speeder Handle, Sliding T-Handle, Drag Link: 3/4", 15/16", Flex Head Ratchet, 15" Full Polish Ratchet, 10-1/2" Full Polish Ratchet
  • 3/4 In. Drive Sockets/Accs. Included 6-Point Impact: 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16", 12-PointStandrad 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2, 2-1/8, 2-3/16, 2-1/4, 2-3/8", Universal Joint, Impact Universal Joint, 6-PointImpact Extensions: 5, 7", Std Extensions: 4, 8, 16", Pear Head Ratchet, Hinge Handle, Sliding T-Handle
  • Wrenches Included 12-Point Box: 5/16 x3/8, 7/16x1/2, 9/16x5/8, 11/16x3/4, 13/16x7/8, 15/16x1, 1-1/16x1-1/8", 6x7, 8x9, 10x11, 12x13, 14x15, 16x18, 17x19, 21x24, 22x24, 27x30, 30x32mm, 6-Point Ratcheting Box: 7x8, 9x10, 11x13, 12x14, 15x17mm, 12-Point Ratcheting Box: 1/4x5/16, 3/8x7/16, 1/2x9/16, 5/8x11/16, 3/4x7/8", 6-Point Combination Short: 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8", 12-Point Combination: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4. 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 12-Point Flex Head Combination: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Obstruction: 7/16x1/2, 9/16x5/8, 5/8x3/4, Open End: 1/4x5/16, 3/8x5/16, 7/16x1/2, 1/2x9/16, 9/16x5/8, 5/8x3/4, 11/16x3/4, 13/16x7/8, 15/16x1, 1-1/16x1-1/8", 6x7, 8x9, 10x11, 11x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x26mm, Angle Open End: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Ignition: 13/64x15/64, 15/64x13/64, 7/32x1/4, 1/4x7/32, 9/32x5/16, 5/16x9/32, 11/32x3/8, 3/8x11/32", Short Angle Open End: 7/32,15/64, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6-Point Flare Nut: 7x8, 9x11, 10x12, 13x14, 15x17mm, 6-Point Flare Nut Combination: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 12-Point Flare Nut Ratcheting: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Crowfoot: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Adjustable: 6, 8, 10, 12, 15", Universal Chain and Pipe: 10, 14, 18", Torque 1/2" 50-250 ft./lb., 3/8" 40-200 in./lb.
  • Pliers Included Diagonal with Grip, Need Nose with Grip, Needle Nose Curve with Grip, Needle Nose with Cutter, Duckbill with Grip, Power Track II: 4-5/8", 7-1/16", 9-9/16", 16-7/8", Slip Joint with Grip: 6-1/2", 8", Wire Strippers, Heavy Duty Diagonal, Ignition with Grip, Hose Clamp with Grip, Linemans, End Cutting with Grip, Locking Long Nose 6", Locking Straight 7", Locking Curved 10", Miniature Pliers: Diagonal Cutter Tapered Head, Diagonal Cutter Oval Head, Slim Needle Nose, Needle Nose, End Cutter, Angled Cutter, Aviation Snips: Left, Right, Straight, Duckbill 7", Straight 12-3/4", Combination 14", Miniature Aviation Snip
  • Screwdrivers Included Slotted Square Shank: 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4", 1/4" x 1-9/16", Cabinet Tip Round Shank: 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4, 3/16" x 8, Phillips Point Pocket: #0 x 3, #1 Pt x 3, #1 x 8, #2 Pt x 1-9/16" Stubby, #2 Pt x 4, #2 Pt x 8, #3 Pt x 6, #4 Pt x 8, Slotted Pocket: 1/8" x 2, Gearless Magnetic 4" Phillips: #1 x 1", #2 x 1, Slotted Bit: 4F-5R x 1, 8F-10R x 1, TORX: T10 x 3-3/20, T15 x 3-3/20, T20 x 3-15/16", T25 x 3-15/16", T27 x 3-82/89, T30 x 3-82/89, T40 x 3-82/89, Jeweler Set: #0 Phillips, #1 Phillips, 1.4mm Slotted, 2.0mm Slotted, 2.4mm Slotted, 4.0mm Slotted, Nut Driver: 3/16" x 2-7/8", 7/32 x 2-7/8", 1/4" x 2-7/8", 9/32 x 2-7/8", 5/16" x 2-7/8", 11/32" x 2-7/8", 3/8" x 2-7/8", 7/16" x 2-7/8", 1/2" x 2-7/8", 9/16" x 2-7/8", 5/8" x 2-7/8", 4 x 73, 5.5 x 73, 5 x 73, 6 x 73, 7 x 73, 8 x 73, 9 x 73, 10 x 73, 11 x 73, 13 x 73, 14 x 73mm, Screw Starters: Std Tip 5-5/8", Phillips Tip 5-3/4"
  • Striking Tools Included Martillo Tipo Bola de 8, 16, 32 oz., Mazo de Goma, Martillo de Latón de 1-1/2", lb, Martillo de Compuesto Fundido de 18 lb., 14 oz., 21 oz., Martillo de Rostro Suave de 0.61 lbs. 1.85 lbs., Puntas de Martillo: 1-1/2", Super Suave, 1-1/2", Suave, 1-1/2",
  • Miscellaneous Tools Included (76) Piece Tap and Die Set, (25) Blade Feeler Gauge Set, T-Handle Hex Key Set, Folding Hex Key Set, Pick Hook Set, (2) C-Clamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.