Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

SAE Railroad Tool Set, Number of Pieces: 141, Primary Application: Mechanic

  • Item# 15V162
  • Mfr. Model# JTS-0141RRBX1
  • Catalog Page# N/A
  • UNSPSC# 27113201
SAE Railroad Tool Set, Number of Pieces: 141, Primary Application: Mechanic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,610.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Railroad Tool Set
  • Primary Application Mechanic
  • SAE or Metric SAE
  • Number of Pieces 141
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 69
  • Number of Wrenches 27
  • Number of Pliers 7
  • Number of Screwdrivers 15
  • Number of Striking Tools 5
  • Number of Miscellaneous Tools 18
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J9969-NA
  • 1/4 In. Drive Sockets/Accs. Included 6-Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 6-Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 6-Point Universal Joint, Extension 2 and 6", Socket Driver, Classic Black Oxide Ratchet
  • 3/8 In. Drive Sockets/Accs. Included 12-Point Black Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 12-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8", Universal Joint, Extensions Black 3 and 6", Universal Socket 3/8, 7/16, 1/2, 9/16", Hinge Handle, Classic Black Oxide Ratchet
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Black Standrad 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", Universal Joint, Extensions: 5, 10", Hinge Handle, Classic Black Oxide Ratchet
  • Wrenches Included 12-Point Combination Black: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Adjustable Click Stop Black: 12"
  • Pliers Included Power Track II: 9-9/16", Heavy Duty Diagonal, Needle Nose with Cutter, Ignition with Grip, Locking Straight: 7", Linemans with Grip, Wire Strippers
  • Screwdrivers Included Slot Square 1/4" x 3", 1/4" x 4", 1/4" x 6", 1/4" x 8", 1/4" x 10", Phillips: #1 x 4", #2 x 4", Nut Drivers Hollow Shank: 3/16" x 6-11/16", 1/4" x 6-11/16", 5/16" x 6-11/16", 11/32"" x 6-11/16", 3/8" x 6-11/16", 7/16" x 7", 1/2" x 7", Double End Screw Starter
  • Striking Tools Included Ball Pein Hammer 12 oz., Punch/Chisel Holder, Punch Center, Super Duty Punch Pin: 3/8",, 1/16",, 5/32",
  • Miscellaneous Tools Included Hex Keys: 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Utility Knife, High Tension Hacksaw, Tape Rule 1-1/4" x 25 ft., Pry Bar 16", Ignition Plier with Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.