Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PROTO

Long Nose Locking Pliers, Jaw Capacity: 2-5/8", Jaw Length: 3", Jaw Thickness: 3/8"

  • Item # 10G677
  • My Part #
  • Mfr. Model # J300XL
  • Catalog Page # 838
  • UNSPSC # 27112115
Long Nose Locking Pliers, Jaw Capacity: 2-5/8", Jaw Length: 3", Jaw Thickness: 3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® long nose locking pliers allows use in limited space areas. Long jaw with straight and curved profiles is ideal for multiple uses. The 70° angled design allows exertion of up to 50% more force in twisting applications. Helps keep wrist straight reducing strain and general fatigue. Cushioned grip reduces slippage.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Locking Pliers
  • Item Locking Plier
  • Plier Jaw Style Long Nose
  • Jaw Capacity 2-5/8"
  • Jaw Length 3"
  • Jaw Thickness 3/8"
  • Jaw Width 1-1/4"
  • Overall Length 7-3/32"
  • Handle Type Plain
  • Jaw Release Lever Spring Loaded Release Lever
  • Wire Cutter Yes
  • Screw Mechanism Screw Bolt w/ Locking Nut
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Alloy Steel
  • Finish Overmolded Plastic Grip
  • Features Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Long Nose Locking Pliers, 7-3/32 In Length, 2-5/8 In Jaw Capacity, Handle Type: Plain Grip is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Awesome locking pliers. Twice as strong and don’t twist, flex, slip, or strip screw heads and bolts. Made in Spain but well crafted and constructed. Well worth the money!
Date published: 2018-07-02
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10G677, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.