Skip Content
ST
PROTO

Long Drive Pin Punch, 5/32 in. Tip

  • Item # 35XT09
  • Mfr. Model # J48532LS2
  • Catalog Page # N/A
  • UNSPSC # 27111505
Long Drive Pin Punch,5/32 in. Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $9.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Drive Pin Punch
  • Length (In.) 8
  • Tip Size (In.) 5/32
  • Hex (In.) 3/8
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Type Super Duty
  • Design Reverse Taper
  • Construction S2 Steel
  • Characteristics Heat Treated for Greater Strength and Durability, Modified Parabolic Striking End to Reduce Mushrooming and Chipping, Black Oxide Finish to Prevent Rust Corrosion, Polished Identification Panel with Tool Number and Size
  • Application Driving Pins Out of Machinery or Other Materials
  • Meets/Exceeds ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.