Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PROTO

Tester Compression Diesel Kit

  • Item# 6RKP4
  • Mfr. Model# JFP97315
  • Catalog Page# 964
  • UNSPSC# 81141506
Tester Compression Diesel Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $540.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 2-1/2" dial, glycerine-filled gauge with glass lens in stainless steel housing.
• 4,500 PSI rated nylon jacketed pressure hose assembly.
• Dual scale - 0-1,000 PSI; Metric scale - 0-70 bar.
• Includes 13 piece adapter set (Deere and BMW adapters included).
• Easy to read identification marked on case and parts.
• Rugged blow-molded case.

View More

Technical Specs

  • Item Tester Compression Diesel Kit
  • Displays Easy To Read Identification Marked On Case And Parts
  • Number of Pieces 15
  • Includes 2-1/2" Dial, Glycerine-filled Gauge With Glass Lens In Stainless Steel Housing, 4,500 Psi Rated Nylon Jacketed Pressure Hose Assembly, Dual Scale - 0 to 1,000 psi; Metric Scale - 0 to 70 Bar, 13-pc Adapter Set (Deere and BMW Adapters Included), Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.