ST
PROTO

Impact Socket Retaining Ring, 1-7/16" ID

  • Item # 1UDP2
  • My Part #
  • Mfr. Model # JRR07523
  • Catalog Page # 779
  • UNSPSC # 27111714
Impact Socket Retaining Ring, 1-7/16" ID close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® impact socket retaining pin/ring to help secure sockets onto drive tools. Drive tool and socket should line up when in use and should not pinch the crush gauge. 1-pc. construction, no loose parts. Pin is made of resin which allows the material to compress without breaking. Part numbers are embossed on the rings near the point at which the pin and ring meet. Note: Not intended to bear any load. The rotational forces are between the drive tool and the socket.

View More

Technical Specs

  • Item Impact Socket Retaining Pin/Ring
  • SAE or Metric SAE
  • Drive Size 3/4"
  • Size 1-7/16" Groove Dia., 1.63" Hub Dia.
  • Finish Red Plastic Coated
  • Overall Length 1-5/8"
  • Material Resin Pin
  • Number of Points 12,6
  • Features Crush Gauge
  • For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.