C3
PROTO

Impact Socket Extension, 1-1/2In Dr, 8In L

  • Item # 1AFR0
  • My Part #
  • Mfr. Model # J15097P
  • Catalog Page # 781
  • UNSPSC # 27111704
Impact Socket Extension, 1-1/2In Dr, 8In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proto® impact socket extensions help gain access to fasteners in difficult or hard-to-reach locations. Male square is oriented in-line with female squares for use with fixed head torque wrenches. The full chamfer at drive opening (when applicable) for easy engagement with drive tools. Drive end chamfer and four detents help provide quick positive engagement with drive tools. Side locking hole. Stamped size for easy reference.

View More

Technical Specs

  • Item Impact Socket Extension
  • SAE or Metric SAE
  • Drive Size 1-1/2"
  • Overall Length 8"
  • Drive Type Square
  • Finish Black Oxide
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.