Skip Content

ST
PROTO

Impact Socket,3/8 In Dr,13mm,6 pt

  • Item # 2MA66
  • My Part #
  • Mfr. Model # J7213MHF
  • Catalog Page # 776
  • UNSPSC # 27111704
Impact Socket,3/8 In Dr,13mm,6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ProtoGrip™ Magnetic Sockets allow room for more magnet material, helping increase total magnetic strength. The magnets used are made from a rare earth magnet alloy/nylon blend. Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations.

View More

Technical Specs

  • Item Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 13mm
  • Overall Length 1-13/64"
  • Finish Black Oxide
  • Material Alloy Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets; Require No Bushings to Hold Magnet in Place; Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use; Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications; Size Stamped on Tool for Easy Identification
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.