ST
PROTO

Impact Socket, 3/4 In Dr, 13/16 In, 4 pt

  • Item # 1ACR5
  • My Part #
  • Mfr. Model # J07513SS
  • Catalog Page # 779
  • UNSPSC # 27111704
Impact Socket, 3/4 In Dr, 13/16 In, 4 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls. Tight tolerances for snug fit on fastener. Large clearance holes, concentric opening, and nut end chamfer make it easy to position socket on fasteners. Made from high-strength steel to help minimize wall thickness, and provide access to fasteners in recesses and where nuts and bolts protrude. Impact sockets are used wherever powered drive tools are used to install or remove fasteners. Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.

View More

Technical Specs

  • Item Impact Socket
  • Drive Size 3/4"
  • Number of Points 4
  • Socket Depth Standard
  • SAE or Metric SAE
  • Size 13/16"
  • Overall Length 2"
  • Finish Black Oxide
  • Material Alloy Steel
  • Drive Type Square
  • Output Type 4 pt.
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
  • Standards ASME B107.2
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.