Skip Content

C3
PROTO

Hammer Tip 2-1/2 In Hard

  • Item # 4R423
  • My Part #
  • Mfr. Model # JSF25H
  • Catalog Page # N/A
  • UNSPSC # 27111602
Hammer Tip 2-1/2 In Hard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Proto® threaded tips are available in seven different hardnesses for each size tip, from super soft to extra hard. They fit universal hammers and offer the following features:
• Resistant to oil, gasoline, and common industrial chemicals.
• Helps eliminate sting, vibration, and rebound.
• Non-combustible.
• Color coded for degree of hardness for easy identification.

View More

Technical Specs

  • Item Hammer Tip
  • Hardness Hard
  • Tip Dia. (In.) 2-1/2
  • Color Black
  • For Use With RAWHIDE, PLASTIC, MICARTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.