TP
PROTO

H4 Box End Interchangeable Torque Wrench Head, 3-5/32"L, 900 in.-lb. Max. Torque

  • Item # 4NAN2
  • My Part #
  • Mfr. Model # JH4-14MB
  • Catalog Page # 785
  • UNSPSC # 27111715
H4 Box End Interchangeable Torque Wrench Head, 3-5/32"L, 900 in.-lb. Max. Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.121 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® TorquePlus™ Design is a high performance drive configuration which allows for quick and easy wrench engagement with the fastener flats, not the corners. 12 point box end allows for fine indexing, helping to improve speed and access. Indexed to 7.5º to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener. This design is set to fit 4, 6, and 12 point fasteners, and is countersunk on both sides to allow for easy application.

View More

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • Head Type Box End
  • Drive Size H4
  • Interchangeable Head Type Box End
  • Size 14mm
  • Overall Length 3-5/32"
  • Max. Torque 900 in.-lb.
  • Number of Points 12
  • Offset 7.5 Degrees
  • Head Material Steel
  • For Use With Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.